Shop All Stationary Electric Air Compressors
Speedaire
Air Compressor
Mfr # AM1-PM07-30G
Zoro # G903614738
product price: $1,552.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,552.99
Free 30-Day Returns
Key Features
- Includes (2) Gauges, 12 in Fly Wheel, Manual Drain, Pilot Valve, Regulator
- Overall Height 27 in
- Overall Length 44.5 in
- Lubrication Type Splash Lubricated
- Overall Width 18.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speedaire
- MFR # AM1-PM07-30G
- Zoro # G903614738
- UPC # 016977222987
- Country of Origin United States
- Category Stationary Electric Air Compressors
Dimensions
Overall Height | 27 in |
Overall Length | 44.5 in |
Overall Width | 18.5 in |
Outlet Size | 3/8 in |
Air Tank Size | 30 gal |
Description
Portable Gas Air Compressor, Fuel Type Gasoline, Number of Stages 1, Engine Output Power 7 hp, Engine Brand Mi-T-M, Free Air Flow Rate 13.9 cfm, Free Air Flow Rate @ Maximum Pressure 13.9 cfm, Maximum Operating Pressure 90 psi, Air Tank Size 30 gal, Air Tank Style Horizontal, Starter Type Recoil, Sound Level Not Rated, Pump Type Reciprocating, Maximum Speed 3,300 RPM, Duty Cycle Continuous, Average Pump Life 2,000 hr, Lubrication Type Splash Lubricated, Pump Oil Capacity 25.3 fl oz
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF SKF 6015 2Z, Single Row Ball Bearings (6015 2Z)
- WESTWARD Fitting, M10x1mm Thread Size, 23/32"L, PK10 (52PA14)
- BOSTON GEAR Miter Gear-12 Pitch (L127Y)
- GATES PowerGrip GT3 Belts - 2M and 3M, 420-3MGT-15 (420-3MGT-15)
- SPEEDAIRE Elec. Air Compressor, 2 Stage, 5HP, 16.6CFM (35WC40)
- SPEEDAIRE Elec. Air Compressor, 2 Stage, 10HP, 34CFM (35WC68)
- SPEEDAIRE Elec. Air Compressor, 2 Stage, 10HP, 34CFM (35WC57)
- SPEEDAIRE Electric Air Compressor, 3/4 HP (5Z697)
- SPEEDAIRE Elec. Air Compressor, Duplex, 7.5HP, 49CFM (35WC62)
- SPEEDAIRE Electric Air Compressor, 1-1/2 HP (5Z700)
- LINCOLN ELECTRIC LINCOLN ELECTRIC 60 Gun Tube (KP2038-1)
- Speedaire Stationary Electric Air Compressors