Shop All Stationary Electric Air Compressors
Speedaire
Air Compressor
Mfr # AG2-PM14-08GE
Zoro # G303614826
product price: $3,283.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$3,283.99
Free 30-Day Returns
Key Features
- Includes (2) Gauges, 16.5 in Fly Wheel, Manual Drain, Pilot Valve, Regulator
- Overall Height 34 in
- Overall Length 52 in
- Lubrication Type Splash Lubricated
- Overall Width 28 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speedaire
- MFR # AG2-PM14-08GE
- Zoro # G303614826
- UPC # 016977222918
- Country of Origin United States
- Category Stationary Electric Air Compressors
Dimensions
Overall Height | 34 in |
Overall Length | 52 in |
Overall Width | 28 in |
Outlet Size | 1/4 in |
Air Tank Size | 8 gal |
Description
Portable Air Compressor/Generator, Fuel Type Gasoline, Number of Stages 2, Engine Output Power 14 hp, Engine Brand Mi-T-M, Free Air Flow Rate 15.7 cfm, Free Air Flow Rate @ Maximum Pressure 15.7 cfm, Maximum Operating Pressure 175 psi, Air Tank Size 8 gal, Air Tank Style Twin Stack, Starter Type Electric, Sound Level Not Rated, Pump Type Reciprocating, Maximum Speed 3,500 RPM, Duty Cycle Continuous, Average Pump Life 2,000 hr, Lubrication Type Splash Lubricated, Pump Oil Capacity 24.7 fl oz
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES MegaCrimp Couplings (8G-8MP)
- MILLENNIUM FILTER Hydraulic Filter, replaces UFI ESF22NFB, Suction, 6 micron (ZX-ESF22NFB)
- BESTORQ Aftermarket Husqvarna MZ61 (967277502) (Deck 61" 2011-13) Zero Turn Mower Replacement Belt, B160LG (B160LG)
- BARD HVAC 208-230v1ph 1/5hp 1075rpm Mtr (8103-029BX)
- SPEEDAIRE Air Compressor (AG2-SM14-08G)
- SPEEDAIRE Elec. Air Compressor, 2 Stage, 5HP, 16.6CFM (35WC45)
- SPEEDAIRE Electric Air Compressor, 2 Stage, 23.5 cfm (1WD86)
- SPEEDAIRE Air Compressor, 25 gal Air Tank, 155 lb (C251G)
- SPEEDAIRE Electric Air Compressor, 1 HP (3JR81)
- SPEEDAIRE Electric Air Compressor, 3 HP (4B237)
- SPEEDAIRE Elec. Air Compressor, 2 Stage, 15HP, 50CFM (35WC56)
- Speedaire Stationary Electric Air Compressors