Shop All Stationary Electric Air Compressors
Speedaire
Air Compressor
Mfr # AG2-PM14-08G
Zoro # G503614831
product price: $3,199.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$3,199.99
Free 30-Day Returns
Key Features
- Includes (2) Gauges, 16.5 in Fly Wheel, Manual Drain, Pilot Valve, Regulator
- Overall Height 34 in
- Overall Length 52 in
- Lubrication Type Splash Lubricated
- Duty Cycle Continuous
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speedaire
- MFR # AG2-PM14-08G
- Zoro # G503614831
- UPC # 016977222901
- Country of Origin United States
- Category Stationary Electric Air Compressors
Dimensions
Overall Height | 34 in |
Overall Length | 52 in |
Overall Width | 28 in |
Outlet Size | 1/4 in |
Air Tank Size | 8 gal |
Description
Portable Air Compressor/Generator, Fuel Type Gasoline, Number of Stages 2, Engine Output Power 14 hp, Engine Brand Mi-T-M, Free Air Flow Rate 15.7 cfm, Free Air Flow Rate @ Maximum Pressure 15.7 cfm, Maximum Operating Pressure 175 psi, Air Tank Size 8 gal, Air Tank Style Twin Stack, Starter Type Recoil, Sound Level Not Rated, Pump Type Reciprocating, Maximum Speed 3,500 RPM, Duty Cycle Continuous, Average Pump Life 2,000 hr, Lubrication Type Splash Lubricated, Pump Oil Capacity 24.7 fl oz
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 80 Chain Size, 1 Bore Dia., 12 # of Teeth (80BS12H X 1)
- PARKER Hydraulic Quick Connect Hose Coupling, Steel Body, Push-to-Connect Lock, 1/2"-14 Thread Size (FEM-501-8FP-BULK)
- SPEEDAIRE Roller Guide Assembly (TT2CUA15G)
- SOLBERG Polyurethane Pre-Filter 334/335 (PF334)
- SPEEDAIRE Air Compressor (AG2-SM14-08GE)
- SPEEDAIRE Air Compressor (AG1-PM07-08G)
- SPEEDAIRE Elec. Air Compressor, 2 Stage, 5HP, 16.6CFM, Overall Length: 63 in (35WC46)
- SPEEDAIRE Electric Air Compressor, 2 Stage, 23.5 cfm (1WD86)
- SPEEDAIRE Air Compressor (AM2-PM09-20G)
- SPEEDAIRE Elec. Air Compressor, Duplex, 7.5HP, 49CFM (35WC62)
- GAST Electric Air Compressor, Tank Mounted (3HBB-69T-M300AX)
- Speedaire Air Compressors