Shop All Stationary Electric Air Compressors
Speedaire
Air Compressor
Mfr # AG1-PM07-08G
Zoro # G203614766
product price: $2,227.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$2,227.99
Free 30-Day Returns
Key Features
- Includes (2) Gauges, 12 in Fly Wheel, Manual Drain, Pilot Valve, Regulator
- Overall Height 27.5 in
- Overall Length 44.5 in
- Lubrication Type Splash Lubricated
- Overall Width 26 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speedaire
- MFR # AG1-PM07-08G
- Zoro # G203614766
- UPC # 016977222895
- Country of Origin United States
- Category Stationary Electric Air Compressors
Dimensions
Overall Height | 27.5 in |
Overall Length | 44.5 in |
Overall Width | 26 in |
Outlet Size | 1/4 in |
Air Tank Size | 8 gal |
Description
Portable Air Compressor/Generator, Fuel Type Gasoline, Number of Stages 1, Engine Output Power 7 hp, Engine Brand Mi-T-M, Free Air Flow Rate 11.9 cfm, Free Air Flow Rate @ Maximum Pressure 10.9 cfm, Maximum Operating Pressure 90 psi, Air Tank Size 8 gal, Air Tank Style Twin Stack, Starter Type Recoil, Sound Level Not Rated, Pump Type Reciprocating, Maximum Speed 3,500 RPM, Duty Cycle Continuous, Average Pump Life 2,000 hr, Lubrication Type Splash Lubricated, Pump Oil Capacity 17.3 fl oz
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- U.S. MOTORS Motor (2319)
- LINCOLN Grease Gun Filler Pump, 120 lb. (500)
- FESTO Standards-Based Cylinder DSBC-32-300-PPVA-N3 (DSBC-32-300-PPVA-N3)
- CONTINENTAL V-belt, 62 in L, 5/8 in W Top, Rubber (85620)
- SPEEDAIRE Electric Air Compressor, 2 Stage, 34.8 cfm (1WD88)
- SPEEDAIRE Air Compressor (AM2-PM09-08G)
- SPEEDAIRE Elec. Air Compressor, 2 Stage, 7.5HP, 24CFM (35WC50)
- SPEEDAIRE Electric Air Compressor, 1 Stage (4ME97)
- SPEEDAIRE Elec. Air Compressor, 2 Stage, 15HP, 50CFM (35WC56)
- SPEEDAIRE Elec. Air Compressor, 2 Stage, 7.5HP, 24CFM, Phase - Electrical: 1 (35WC47)
- EMAX ESP 7.5HP Vertical 80 Gallon Air Compressor, 3-Phase (ESP07V080V3)
- Speedaire Air Compressors