Shop All Portable Gas Air Compressors
Speedaire
Air Compressor, 25 gal Air Tank, 155 lb
Mfr # C251G
Zoro # G808669901
product price: $996.99
/ea
Item requires special delivery charges. A $90.00 per item surcharge will be applied.
$996.99
Free 30-Day Returns
Key Features
- Phase Single
- Includes Pump is shipped full of oil
- Overall Height 49 in
- Overall Length 20 in
- Lubrication Type Splash Lubricated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speedaire
- MFR # C251G
- Zoro # G808669901
- Country of Origin United States
- Category Portable Gas Air Compressors
Dimensions
Overall Height | 49 in |
Overall Length | 20 in |
Overall Width | 24 in |
Outlet Size | 1/4 in |
Air Tank Size | 25 gal |
Inlet Size | 1/4 in |
Description
Air Compressor, Lubrication Type Splash Lubricated, Air Tank Style Vertical, Output Power 2 hp, Free Air Flow Rate 6.2 cfm, Maximum Operating Pressure 200 psi, Air Tank Size 25 gal, Input Voltage 120V AC, Current Rating 15A, Sound Level 78 dBA, Weight 155 lb, Free Air Flow Rate @ Maximum Pressure Not Applicable, Pump Type Reciprocating, Number of Stages 1, Motor Type Capacitor Start Capacitor Run
Restrictions
- WARNING: This product can expose you to chemicals including Lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Truflex V-Belts, 5L320 (5L320)
- D&D 21" Outside Length, 3/8" Top Width, 1 Ribs (3L210)
- SPEEDAIRE Air Cylinder, 20 mm Bore, 10 mm Stroke, ISO Double Acting (C85F20-10)
- POWERFLITE B45 48" Outside Length, 21/32" Top Width, 1 Ribs (B45-2)
- SPEEDAIRE Elec. Air Compressor, 2 Stage, 5HP, 16.6CFM (35WC45)
- SPEEDAIRE Air Compressor (AG1-PM07-08G)
- SPEEDAIRE Air Compressor (AG2-SM14-08GE)
- SPEEDAIRE Electric Air Compressor, 2 Stage, 7-1/2 HP (1WD84)
- SPEEDAIRE Elec. Air Compressor, 2 Stage, 10HP, 34CFM (35WC57)
- SPEEDAIRE Elec. Air Compressor, 2 Stage, 7.5HP, 24CFM (35WC49)
- SPEEDAIRE Air Compressor (AM2-SM09-30G)
- Speedaire Portable Gas Air Compressors