Shop All Portable Electric Air Compressors
Speedaire
Air Compressor, 2.0 HP, 120/240V, 135 psi
Mfr # 4TW29
Zoro # G0647333
product price: $888.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$888.99
Free 30-Day Returns
Key Features
- Tank Size 20 gal.
- Voltage 120/240VAC
- Max. Pressure 135 psi
- HP 2
- Tank Type Vertical
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speedaire
- MFR # 4TW29
- Zoro # G0647333
- UPC # 190735629956
- Country of Origin United States
- Category Portable Electric Air Compressors
Dimensions
Tank Size | 20 gal. |
Overall Length | 24 in |
Overall Height | 46 in |
Overall Width | 19 in |
Tank Size - Air Compressor | 20 gal |
Outlet Size | 1/4 in |
Air Tank Size | 20 gal |
Description
Portable Air Compressor, Lubrication Type Oil Lubricated, Air Tank Style Vertical, Output Power 2 hp, Free Air Flow Rate 5.5 cfm, Maximum Operating Pressure 135 psi, Air Tank Size 20 gal, Input Voltage 120V AC, 240V AC, Current Rating 15 A, 7.5 A, Sound Level 82 dBA, Weight 129 lb, Free Air Flow Rate @ Maximum Pressure 5.50 cfm, Pump Type Reciprocating
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL CONTITECH 5VX660 Cogged V-Belt, 66" Outside Length, 5/8" Top Width, 1 Ribs (5VX660)
- CONTINENTAL CONTITECH 4/C128 Banded V-Belt, 132" Outside Length, 3-33/64" Top Width, 4 Ribs (4/C128)
- DIXON Filter Bowl with Bowl Guard and Manual Drain, For Use with F74/B74 Filter, Plastic (4325-51R)
- CHIEF Control Valve, 21 GPM, 3 Spool (220901)
- SPEEDAIRE Air Compressor (787U81)
- SPEEDAIRE Air Compressor, 2.0 HP, 115V, 200 psi (2MLW5)
- SPEEDAIRE Air Compressor, 2.0 HP, 115V, 200 psi (2MLW4)
- SPEEDAIRE Air Compressor, 1.3 HP, 115V, 125 psi (11X355)
- SPEEDAIRE Portable Air Compressor, Oil Free, 120V AC (810RA7)
- SPEEDAIRE Air Compressor (787U82)
- CRAFTSMAN 33-Gallon Portable 175 Psi Vertical Air Compressor (CMXECXM331.COM)
- Speedaire Air Compressors