Shop All Portable Electric Air Compressors
Speedaire
Air Compressor, 2.0 HP, 115V, 200 psi
Mfr # 2MLW4
Zoro # G2437346
product price: $612.99
/ea
Item requires special delivery charges. A $105.00 per item surcharge will be applied.
$612.99
Free 30-Day Returns
Key Features
- Tank Size 20 gal.
- Voltage 120VAC
- Max. Pressure 200 psi
- HP 2
- Tank Type Vertical
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speedaire
- MFR # 2MLW4
- Zoro # G2437346
- UPC # 190735610916
- Country of Origin Taiwan, Province of China
- Category Portable Electric Air Compressors
Dimensions
Tank Size | 20 gal. |
Overall Length | 19.31 in |
Overall Height | 41.43 in |
Overall Width | 19.68 in |
Tank Size - Air Compressor | 20 gal |
Outlet Size | 1/4 in |
Air Tank Size | 20 gal |
Description
Portable Air Compressor, Lubrication Type Oil Lubricated, Air Tank Style Vertical, Output Power 2 hp, Free Air Flow Rate 5 cfm, Maximum Operating Pressure 200 psi, Air Tank Size 20 gal, Input Voltage 120V AC, Current Rating 15 A, Sound Level 87 dBA, Weight 128 lb, Motor Type Induction
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HI-TECH DURAVENT Duct Hose Bridge Clamp, 53"L, RH, 304SS (062716000003)
- LEGACY HOSE AIR RECOIL 1/4" X 25' NYLON 1/4" M (LMLC1430014)
- PNEUMADYNE Toggle Valve, NC, Brass (C030101)
- DIXON Type B Female x Hose, Shank, 4" (FC3104)
- SPEEDAIRE Air Compressor (787U78)
- SPEEDAIRE Air Compressor (787U81)
- SPEEDAIRE Air Compressor, 2.0 HP, 120/240V, 135 psi (1NNF6)
- SPEEDAIRE Air Compressor, 2.0 HP, 120/240V, 135 psi (4TW29)
- SPEEDAIRE Air Compressor, 2.0 HP, 115V, 200 psi (2MLW5)
- SPEEDAIRE Air Compressor (787U76)
- VIAIR Dual Chrome 444C High-Performance Value (44432)
- Speedaire Air Compressors