Shop All Portable Gas Air Compressors
Speedaire
Air Compressor, 20 gal Air Tank, 137 lb
Mfr # C201G
Zoro # G008669923
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
$929.99
Free 30-Day Returns
Key Features
- Phase Single
- Includes Pump is shipped full of oil
- Overall Height 32 in
- Overall Length 41 in
- Lubrication Type Splash Lubricated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Speedaire
- MFR # C201G
- Zoro # G008669923
- Country of Origin United States
- Category Portable Gas Air Compressors
Dimensions
Overall Height | 32 in |
Overall Length | 41 in |
Overall Width | 22 in |
Inlet Size | 1/4 in |
Air Tank Size | 20 gal |
Outlet Size | 1/4 in |
Description
Air Compressor, Lubrication Type Splash Lubricated, Air Tank Style Horizontal, Output Power 2 hp, Free Air Flow Rate 6.2 cfm, Maximum Operating Pressure 200 psi, Air Tank Size 20 gal, Input Voltage 120V AC, Current Rating 15A, Sound Level 78 dBA, Weight 137 lb, Free Air Flow Rate @ Maximum Pressure Not Applicable, Pump Type Reciprocating, Number of Stages 1, Motor Type Capacitor Start Capacitor Run
Restrictions
- WARNING: This product can expose you to chemicals including Lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIMEFIT Automotive Plug 3/8" x 3/8" Male NPT, 25PCS (TP3838MS-B25-P)
- ZORO SELECT Straight Crimped or Hose Clamp, 1/2 in Hose I.D, 1/4 in Thread (6AFG9)
- DAYTON Motor Mounting Rings, 1 3/4 In OD, PK2 (4UFA7)
- POWERFLITE Swisher Repl V-Belt, 1/2"Wx47"L (6046)
- SPEEDAIRE Electric Air Compressor, 2 Stage, 17.3 cfm (1WD82)
- SPEEDAIRE Electric Air Compressor, 3 HP (4B243)
- SPEEDAIRE Electric Air Compressor, 2 Stage, 23.5 cfm (1WD86)
- SPEEDAIRE Electric Air Compressor, 1 HP (3JR83)
- SPEEDAIRE Elec. Air Compressor, 2 Stage, 10HP, 34CFM (35WC53)
- SPEEDAIRE Electric Air Compressor, 1 Stage (4ME97)
- INDUSTRIAL GOLD 30Gal. Horiz., 19Cfm@175Psi 5000W Generator, 110V/240V, Ci13Geh30-Gwd (CI13GEH30-GWD)
- Speedaire Portable Gas Air Compressors