Shop All Stationary Electric Air Compressors
Speedaire
Air Compressor, 2 Stages, 5 HP, 3 Phase
Mfr # 54JK65
Zoro # G9869925
Item requires special delivery charges. A $160.00 per item surcharge will be applied.
$2,703.99
Free 30-Day Returns
Key Features
- Tank Size 80 gal.
- Phase 3
- HP 5 HP
- Voltage 208 to 230V
- Tank Type Horizontal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Speedaire
- MFR # 54JK65
- Zoro # G9869925
- UPC # 00194484306038
- Country of Origin United States
- Category Stationary Electric Air Compressors
Dimensions
Tank Size | 80 gal. |
Overall Height | 50" |
Overall Length | 68 in |
Tank Size - Air Compressor | 80 gal |
Overall Width | 25 in |
Outlet Size | 3/4 in |
Air Tank Size | 80 gal |
Inlet Size | 3/4 in |
Description
Electric Air Compressor, Lubrication Type Splash Lubricated, Air Tank Style Horizontal, Number of Stages 2, Output Power 5 hp, Free Air Flow Rate @ Maximum Pressure 14 cfm, Maximum Operating Pressure 175 psi, Air Tank Size 80 gal, Input Voltage 208-230V AC, Phase Three, Frequency 60 Hz, Compressor Package Type Base Model, Pump Style Simplex, Pump Type Reciprocating, Pump Location Top Mount
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANTI-SEIZE TECHNOLOGY 5 lb Bearing Grease White (24205)
- SMITH BEARING Cam Follower, Stud, Hex Socket, Sealed (CR-2-1/2-XB)
- LUBRIMATIC Coupler Grease Gun, 1-7/16in, 4500 psi, ST (05-031)
- ADAPTALL Hose Adapter, 3/8", BSPP, 3/8", JIC (9021-0806)
- SPEEDAIRE Electric Air Compressor, 2 Stage, 34.8 cfm (1WD88)
- SPEEDAIRE Air Compressor (AG2-SM14-30G)
- SPEEDAIRE Air Compressor (AM2-PM09-20G)
- SPEEDAIRE Elec. Air Compressor, 2 Stage, 5HP, 16.6CFM (35WC42)
- SPEEDAIRE Electric Air Compressor, 3 HP (4B237)
- SPEEDAIRE Elec. Air Compressor, 2 Stage, 15HP, 50CFM (35WC54)
- BOSTITCH Compressor and Brad Nailer Combo Kit (BTFP1KIT)
- Speedaire Stationary Electric Air Compressors