Shop All Air Hammers
Speedaire
Air Chipping Hammer, 6.5 CFM, Round Shank
Mfr # 48MA10
Zoro # G4105669
product price: $462.99
/ea
Free Shipping & Returns
$462.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blows per Minute 2,300 bpm
- Shank Size - Air Hammers 0.68 in
- Shank Type - Air Hammers Round
- CFM @ Full Load 26.0
- Duty Cycle - Air Tools Industrial Duty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speedaire
- MFR # 48MA10
- Zoro # G4105669
- UPC # 190735986080
- Country of Origin Taiwan, Province of China
- Category Air Hammers
Dimensions
Shank Size - Air Hammers | 0.68 in |
Stroke Length | 3 in |
Air Inlet Size - Air Tools | 3/8 in NPT |
Shank Size | 0.68 in |
Overall Length | 14 in |
Min. Hose Size | 3/8 in |
Air Inlet Size | 3/8 in NPT Female |
Air Inlet Connection Size | 3/8 in |
Description
Air Hammer, Duty Heavy Duty, Shank Shape Round, Stroke Length 3 in, Air Inlet Size 3/8 in NPT Female, Kit Contents (1) Bare Tool, (1) Retainer, Blows per Minute 2,300 bpm, Shank Size 0.68 in, Air Inlet Gender Female, Air Inlet Type NPT, Air Inlet Connection Size 3/8 in, Compatible Collar Shape Oval, Retainer Type Chisel, Power Source Air Powered, Air Consumption 23.5 cfm, Air Pressure 90 psi, Exhaust Location Side, Min. Hose Size 3/8 in, Material Application Concrete, Steel
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESCENT NICHOLSON 4 in. L High Carbon Steel Bastard Cut File 1 pc (08243NN)
- DEWALT Pliers Set 3Pc Compound (DWHT70485)
- ZORO SELECT Chucking Reamer Sets, 1/16In- 1/2In, 15pc (11V298)
- KO-KEN Socket 11mm 6 Point 15mm Z-series 1/4 Sq. Drive (2400MZ-11)
- SPEEDAIRE Air Hammer Kit, 3.0 Ave CFM, 3.5In Stroke (12V728)
- SPEEDAIRE Air Hammer, 4 Avg CFM, 3-1/2 In Stroke (21AC10)
- SPEEDAIRE Air Hammer, 10.8 Ave CFM, 3-39/64In Stroke (12V727)
- SPEEDAIRE Air Hammer, 4 Avg CFM, 2-5/8 In Stroke (21AC11)
- SPEEDAIRE Air Hammer, 10.2 Ave CFM, 3-1/32In Stroke (12V726)
- SPEEDAIRE Air Hammer, 4.1 Avg CFM, 2-5/8 In Stroke (21AC14)
- WOODWARD FAB Planishing Hammer, 19-5/8 in Throat, 4 CFM (WFPL2)
- Speedaire Air Hammers