Shop All Air Brush Spray Guns
Speedaire
Air Brush Kit, 0.110 in. Nozzle
Mfr # 48PX91
Zoro # G5576299
Free Shipping & Returns
$83.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rating Gerneral
- Nozzle Size 28 mm
- Free Air CFM @ 40 PSI 0.3 cfm
- Includes 7 cc Gravity Feed Cups with Lid, Air Brush, Head Wrench, Impact Resistant Molded Case
- Air Pressure Range 20 to 50 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Speedaire
- MFR # 48PX91
- Zoro # G5576299
- UPC # 190735939673
- Country of Origin China
- Category Air Brush Spray Guns
Dimensions
Nozzle Size | 28 mm |
Details
Item | Air Brush Kit |
Rating | Gerneral |
Free Air CFM @ 40 PSI | 0.3 cfm |
Includes | 7 cc Gravity Feed Cups with Lid, Air Brush, Head Wrench, Impact Resistant Molded Case |
Air Pressure Range | 20 to 50 psi |
Description
Air Brush Kit, Gerneral, Nozzle Size 28 mm, 0.3 cfm Free Air CFM @ 40 PSI, Air Pressure Range 20 to 50 psi, Includes 7 cc Gravity Feed Cups with Lid, Air Brush, Head Wrench, Impact Resistant Molded Case
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOOSTER 6'-12' Painting Extension Pole (R092)
- REDTREE INDUSTRIES Redtree Industries 23311 Foam Paint Roller Cover - 3" (23311)
- PURDY Power Lock Ext Pole 4-8' (140855648)
- LINZER 9 in Paint Roller Cover, 3/8" Nap, Foam (RC182)
- SPEEDAIRE Air Brush Kit, 0.013 in. Nozzle (48PX90)
- ASET Gravity Feed Dual Action Neo Airbrush (N4500)
- GRACO ASM 500 Professional Airless Spray Gun, 3600 psi, Split Handle (289316)
- PRO-TEK Eclipse Hc-Cs Airbrush (4207)
- IWATA Lph400-134Lvx Extreme Basecoat Spray Gun (IWA5660)
- GRACO ASM 400 Professional Airless Spray Gun, 3600 psi, Split Handle (451-SG)
- IWATA Ws400-1301Hd Spray Gun (IWA5905)
- Speedaire Air Brush Spray Guns