Shop All Air Sanders, Buffers & Polishers
Speedaire
Air Belt Sander, 18,000 rpm
Mfr # 21AC02
Zoro # G7499021
product price: $215.99
/ea
Free Shipping & Returns
$215.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duty Industrial
- HP 0.45 HP
- Belt Size 3/4 in W x 18 in L
- Pad Size 3/4"W x 18"L
- Average CFM @ 15 Second Run Time 4.5 cfm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speedaire
- MFR # 21AC02
- Zoro # G7499021
- UPC # 190735605547
- Country of Origin Taiwan, Province of China
- Category Air Sanders, Buffers & Polishers
Dimensions
Belt Size | 3/4 in W x 18 in L |
Pad Size | 3/4"W x 18"L |
Min. Hose Size | 3/8 in |
Overall Length | 15-3/8" |
Min Hose Size | 3/8" |
Tool Length | 15 3/8 in |
Belt Length | 18 in |
Belt Width | 3/4 in |
Air Inlet Size | 1/4 in |
Minimum Hose Size | 3/8 in |
Description
Air Belt Sander, Product Type Air-Powered Belt Sander, Belt Width 3/4 in, Belt Length 18 in, Arm Type Pivoting, Speed Settings Variable, Belt Speed 4,177 SFPM, Grip Type Dual, Horsepower 0.45 hp, Duty Medium, Air Consumption 13 cfm, Required Pressure 90 psi, Air Inlet Size 1/4 in, Air Inlet Type NPT, Minimum Hose Size 3/8 in, Throttle Type Lever with Safety Lock, Tool Length 15 3/8 in, Exhaust Location Rear, Average Flow Rate 4.5 cfm, Handle Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIDIA Spiral Flute Tap, Plug 2 Flutes (GT725025)
- DRILL AMERICA #40x12" Cobalt Aircraft Extension Drill Bit (GLBCOX1240)
- POWERBUILT 3/8" Drive 72T Sealed Head Ratchet (649931)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.147 (111114700)
- SPEEDAIRE Air Sander, 5-1/2 In Pad, 16,000 rpm (21AA96)
- SPEEDAIRE Air Disc Sander, Industrial, 0.2 HP, 2 In. (10D233)
- SPEEDAIRE Air Random Orbital Sander, 5-3/4 in. L (48LZ97)
- SPEEDAIRE Air Sander, 7 In Pad, 5000rpm (21AA98)
- SPEEDAIRE Air Random Orbital Sander, 0.20 HP, 5in. (31XG60)
- SPEEDAIRE Mini Air Polisher, 3 In. Pad, 2100 rpm (10D239)
- DYNABRADE Dynabug Ii Orbital Sander 3-1/4In X 5In (58505)
- Speedaire Air Sanders, Buffers & Polishers