Shop All Air Drills
Speedaire
Air Angle Grinder, Light, 0.5 HP, 90 psi
Mfr # 48MA03
Zoro # G5234227
product price: $121.99
/ea
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- HP 0.5
- HP - Air Tools 0.50
- Chuck Size - Air Drills 1/2 in
- CFM @ Full Load 23.8
- Air Inlet 1/4 in NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speedaire
- MFR # 48MA03
- Zoro # G5234227
- UPC # 190735986400
- Country of Origin Taiwan, Province of China
- Category Air Drills
Dimensions
Chuck Size - Air Drills | 1/2 in |
Min. Hose Size | 3/8 in |
Overall Length | 9 in |
Chuck Size | 1/2 in |
Air Inlet Size - Air Tools | 1/4 in NPT |
Right Angle Length | 6 7/8 in |
Overall Width | 1 3/4 in |
Spindle Screw Size | M5 |
Overall Height | 6 5/8 in |
Spindle Thread Size | 3/8"-24 |
Description
Drill, Reversing Yes, Pistol Body Style - Air Tools, Free Speed 500 RPM, Torque 1.10 ft-lb, Average CFM @ 15 Second Run Time 6.00, CFM @ Full Load 23.8, Required Pressure 90 psi, Min. Hose Size 3/8 in, Handle Material Aluminum, Variable Speed No, Throttle Type Trigger, Bearings Ball, Housing Material Aluminum, Gear Train Planetary, Overall Length 9 in, Right Angle Length 6 7/8 in, Tool Weight 3.5 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Tap, 1/8-27 NPT (1657003008)
- WESTWARD Flare Nut Wrench, Head Size 3/8" x 7/16" (5MR55)
- CLEVELAND Carbon Hexagon Rethreading Die 0650 Cle-Line 7/16-20UNF (C65609)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550 Straw HSS-CO 8%-M42 RHS/RHC #6 (46676)
- SPEEDAIRE Air Drill, Pistol, 90 psi, 3/8 in. (45YY15)
- SPEEDAIRE Air Drill, Key, 3/8, 1800 RPM, 16 CFM (21AA70)
- SPEEDAIRE Air Drill, Industrial, Pistol, 3/8 In. (10D240)
- SPEEDAIRE Air Drill, Industrial, Pistol, 1/4 In. (10D234)
- SPEEDAIRE Air Drill, Keyless, 1/4 In, 2600 RPM (21AA77)
- SPEEDAIRE Air Drill, Keyless, 3/8 In, 1800 RPM (21AA71)
- FLORIDA PNEUMATIC 1/4 in. High Speed Straight Drill (FP-3251)
- Speedaire Air Drills