Shop All Coalescing Filter Elements
This Product is Discontinued
Speedaire
Activated Carbon Filter, 3/4 in., 147 cfm (Discontinued)
Mfr # 35GN53
Zoro # G9356191
Free Shipping & Returns
This Product is Discontinued
Key Features
- Filter Rating - Air Treatment 0.01 micron
- For Removal Of Odor, Oil Vapor
- Includes Element
- Housing Material Aluminum
- Pipe Size 3/4" NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speedaire
- MFR # 35GN53
- Zoro # G9356191
- UPC # 190735617908
- Country of Origin Turkey
- Category Coalescing Filter Elements
Dimensions
Pipe Size | 3/4" NPT |
Overall Width | 7 in |
Overall Height | 16 in |
Drain Port Size | 5/8 in |
Connection Size - Air Treatment | 3/4 in NPT |
Size - Air Treatment | Standard |
Air Outlet Size | 3/4 in |
Air Inlet Size | 3/4 in |
Inlet Size | 3/4 in NPT |
Description
Compressed Air Filter, Filter Type Activated Carbon, Air Inlet Size 3/4 in, Air Inlet Type NPT, Maximum Flow Rate 147 cfm, Maximum Operating Pressure 235 psi, Maximum Operating Temperature 122 Degrees F, Overall Width 7 in, Overall Height 16 in, Drain Included Yes, Filter Bowl Material Aluminum, Drain Type Automatic, Series GT, Differential Pressure Indicator Included Yes, Air Outlet Size 3/4 in, Air Outlet Type NPT, Body Material Aluminum, Filter Element Material Carbon
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.