Shop All Coalescing Filter Elements
Speedaire
Activated Carbon Filter, 1 in., 117 cfm
Mfr # 35GN49
Zoro # G9356155
product price: $398.99
/ea
Free Shipping & Returns
$398.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Rating - Air Treatment 0.01 micron
- For Removal Of Odor, Oil Vapor
- Drain Port Size 5/8 in
- Drain Type Automatic
- Overall Height 16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speedaire
- MFR # 35GN49
- Zoro # G9356155
- UPC # 190735617861
- Country of Origin Turkey
- Category Coalescing Filter Elements
Dimensions
Drain Port Size | 5/8 in |
Overall Height | 16 in |
Connection Size - Air Treatment | 1 in NPT |
Size - Air Treatment | Standard |
Overall Width | 7 in |
Pipe Size | 1" NPT |
Air Inlet Size | 1 in |
Air Outlet Size | 1 in |
Inlet Size | 1 in NPT |
Description
Compressed Air Filter, Filter Type Activated Carbon, Air Inlet Size 1 in, Air Inlet Type NPT, Maximum Flow Rate 117 cfm, Maximum Operating Pressure 235 psi, Maximum Operating Temperature 122 Degrees F, Overall Width 7 in, Overall Height 16 in, Drain Included Yes, Filter Bowl Material Aluminum, Drain Type Automatic, Series GT, Differential Pressure Indicator Included Yes, Air Outlet Size 1 in, Air Outlet Type NPT, Body Material Aluminum, Filter Element Material Carbon, Filter Rating 0.01 micron
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINCOLN Grease Gun Needle Nozzle, w/Flush Type (82784)
- EATON AEROQUIP Adpt, MNPT-MJIC, 1/2-14, 3/4-16, El, 1.17In (2023-8-8S)
- NATIONAL Small Bore Metric Seals, 60X80X8-R2LS32-S (60X80X8-R2LS32-S)
- SEALMASTER Pillow Block Bearing, Ball, 1" Bore (MP-16)
- SPEEDAIRE Coalescing Unit Filter, 37 scfm Max. Flow (60UD61)
- SPEEDAIRE Activated Carbon Filter, 1/2 in., 30 cfm (35GN30)
- INGERSOLL-RAND Coalescing Filter Element, 0.01 Microns (F71IHE)
- NANO Replacement element for NF0008M01 compre (E0008M01)
- WILKERSON Filter Element (MSP-95-502)
- WILKERSON Coalescing Filter 1/4In (M16-02-FU0)
- DOMNICK HUNTER Filter Element, Rating 0.01 micron (P020AA)
- Speedaire Coalescing Filter Elements