Shop All Coalescing Filter Elements
Speedaire
Activated Carbon Filter, 1-1/2in., 176 cfm
Mfr # 35GN61
Zoro # G9356277
product price: $561.99
/ea
Free Shipping & Returns
$561.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Rating - Air Treatment 0.01 micron
- For Removal Of Odor, Oil Vapor
- Max. Flow - Air Treatment 176 cfm
- Connection Size - Air Treatment 1-1/2 in NPT
- Overall Height 19 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speedaire
- MFR # 35GN61
- Zoro # G9356277
- UPC # 190735617984
- Country of Origin Turkey
- Category Coalescing Filter Elements
Dimensions
Connection Size - Air Treatment | 1-1/2 in NPT |
Overall Height | 19 in |
Drain Port Size | 5/8 in |
Pipe Size | 1-1/2" NPT |
Overall Width | 7 in |
Size - Air Treatment | Standard |
Air Outlet Size | 1 1/2 in |
Air Inlet Size | 1 1/2 in |
Inlet Size | 1 1/2 in NPT |
Description
Compressed Air Filter, Filter Type Activated Carbon, Air Inlet Size 1 1/2 in, Air Inlet Type NPT, Maximum Flow Rate 176 cfm, Maximum Operating Pressure 235 psi, Maximum Operating Temperature 122 Degrees F, Overall Width 7 in, Overall Height 19 in, Drain Included Yes, Filter Bowl Material Aluminum, Drain Type Automatic, Series GT, Differential Pressure Indicator Included Yes, Air Outlet Size 1 1/2 in, Air Outlet Type NPT, Body Material Aluminum, Filter Element Material Carbon
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANDO QD Bore 1 1/2 (1.500), Sk 1 1/2 (SK 1 1/2)
- REELCRAFT Spring Return Hose Reel, 1/2 in Hose Dia., 35 ft Length, 300 psi (DP5835 OLP)
- PARKER Solenoid Air Control Valve (B511ADH53C)
- SOLBERG Polyurethane Pre-Filter 18/19 (PF18)
- SPEEDAIRE Coalescing Unit Filter, 37 scfm Max. Flow (60UD61)
- SPEEDAIRE Activated Carbon Filter, 1/2 in., 30 cfm (35GN30)
- WILKERSON Coalescing Filter 1/4In (M03-02-000)
- DOMNICK HUNTER Filter Element, Rating 0.01 micron (P040AA)
- INGERSOLL-RAND Coalescing Filter Element, 0.01 Microns (F71IHE)
- MILLENNIUM FILTER ZX-38008587 direct interchange for INGERSOLL RAND-38008587 (ZX-38008587)
- DIXON Wilkerson Coalescing, Filter Element C (MTP-95-551)
- Speedaire Compressed Air Treatment