Shop All V-Belts
Speedaire
4/3V560 Banded V-Belt, 56" Outside Length, 4 Ribs
Mfr # 3FMX9
Zoro # G6541665
Free Shipping & Returns
$363.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section 3V
- Industry Number 4/3V560
- Number of Ribs 4
- Outside Length 56"
- For Use With 25 to 30HP Rotary Speedaire Rotary Screw Compressors
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Outside Length | 56" |
Belt Trade Size | 3V |
Details
Item | Power Band V-Belt |
V-Belt Section | 3V |
Industry Number | 4/3V560 |
Number of Ribs | 4 |
For Use With | 25 to 30HP Rotary Speedaire Rotary Screw Compressors |
V-Belt Type | Banded V-Belt |
Base Industry Number (without number of ribs) | 3V560 |
Application | 25 to 30 hp Rotary Speedaire Rotary Screw Compressors |
Number of Bands | 4 |
Belt Series | Power Band |
Belt Section | 3V |
Description
Power Band V-Belt, Industry Number 4/3V560, Number of Bands 4, Outside Length 56 in, Belt Trade Size 3V, V-Belt Type Banded, Wedge, Application 25 to 30 hp Rotary Speedaire Rotary Screw Compressors, Belt Series Power Band, Length Type Closed Loop
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND Spring, EP50-505 (TP-EP51-505)
- NANO SEPURA Oil Water Separator, 120 SCFM Max (SEP120ST)
- RULAND Shaft Collar, Mountable, 1.5", 303 SS, Bore Dia.: 1-1/2" (OF-SP-24-SS)
- CONTINENTAL Petroleum Transfer Hose, 3/4" ID x 25 ft. (PTH075-25-G)
- BESTORQ Cogged Belt, 84 in Outside Length, 3/8 in Top Width, 1 Ribs (AX82)
- CONTINENTAL CONTITECH B80 Wrapped V-Belt, 83" Outside Length, 21/32" Top Width, 1 Ribs (B80)
- CARLISLE BELTS BY TIMKEN Gold-Ribbon Cog-Belt Heavy Duty V-Belt, AX Section, 0.5 in W Top, 23.4 in L Outside, 11/32 in THK (AX21)
- PIX Belt, C, 7/8 x 37 in. OC (C33)
- BESTORQ replacement for 1005011 Mtd Products, Inc. Z-Force 50 17AH3AGP709 (Eng to Deck) belt, B80K (B80K)
- D&D 95" Outside Length, 2" Top Width, 3 Ribs (3/5VX950)
- MITSUBOSHI Fractional Horsepower 4L Type, 1/2" x 45'' (4L450)
- Speedaire V-Belts