Shop All Multi-purpose Air Hoses
Speedaire
3/8" x 250 ft Nitrile Bulk Multipurpose Air Hose 300 psi YL
Mfr # 20071010
Zoro # G3065973
product price: $400.99
/ea
Free Shipping & Returns
$400.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pneumatic Hose Length 250 ft.
- Tube Material Nitrile Oil Resistant
- Cover Material Nitrile Oil Resistant
- Hose Media Air, Mild Chemicals, Water
- Length 250 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speedaire
- MFR # 20071010
- Zoro # G3065973
- UPC # 190735630105
- Country of Origin United States
- Category Multi-purpose Air Hoses
Dimensions
Pneumatic Hose Length | 250 ft. |
Length | 250 ft. |
Outside Dia. | 0.687" |
Pneumatic Hose Inside Dia. | 3/8" |
Hose Inside Dia. | 3/8 in |
Hose Length | 250 ft |
Hose Outside Dia. | 0.687 in |
Description
Air Hose, Hose Inside Dia. 3/8 in, Hose Outside Dia. 0.687 in, Hose Length 250 ft, Hose Color Yellow, Hose Tube Material Nitrile, Hose Cover Material Nitrile, Max. Working Pressure @ 70 F 300 psi, Temp. Range -20 Degrees to 190 Degrees F, Standards RMA Class A, Safety Factor 4:1, Hose Configuration Bulk Hose
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Solenoid Air Control Valve, 24VDC (SV3300-5FU)
- GLOBAL G2SC-125-B Two-Piece Clamping Collar (G2SC-125-B)
- PARKER Hydraulic Quick Connect Hose Coupling, 303 Stainless Steel Body, Sleeve Lock, 1/8"-27 Thread Size (SH1-63)
- PIX Belt, A/4L, 1/2 x 43 in. OC (A41/4L430)
- SPEEDAIRE 3/8" x 250 ft EPDM Bulk Multipurpose Air Hose 200 psi BK (20031496)
- SPEEDAIRE 3/4" x 500 ft EPDM Bulk Air Hose 200 psi Black (20031502)
- SPEEDAIRE 3/8" x 500 ft Nitrile Bulk Multipurpose Air Hose 300 psi YL (10A219)
- SPEEDAIRE 1/2" x 500 ft EPDM Bulk Air Hose 200 psi Black (20031497)
- SPEEDAIRE 1/4" x 500 ft EPDM Bulk Multipurpose Air Hose 200 psi BK (20031487)
- SPEEDAIRE 3/8" x 500 ft Nitrile Bulk Multipurpose Air Hose 250 psi RD (10A218)
- CONTINENTAL CONTITECH 3/4" x 75 ft PVC Coupled Multipurpose Air Hose 250 psi RD (PLR07525-75-11)
- Speedaire Multi-purpose Air Hoses