Shop All Multi-purpose Air Hoses
Speedaire
3/4" x 150 ft Nitrile Bulk Multipurpose Air Hose 300 psi YL
Mfr # VRY07530-150
Zoro # G2792361
Free Shipping & Returns
$403.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pneumatic Hose Length 150 ft.
- Tube Material Nitrile Oil Resistant
- Cover Material Nitrile Oil Resistant
- Hose Media Air, Mild Chemicals, Water
- Length 150 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Speedaire
- MFR # VRY07530-150
- Zoro # G2792361
- UPC # 190735630167
- Country of Origin United States
- Category Multi-purpose Air Hoses
Dimensions
Pneumatic Hose Length | 150 ft. |
Length | 150 ft. |
Outside Dia. | 1.189" |
Pneumatic Hose Inside Dia. | 3/4" |
Hose Length | 150 ft |
Hose Inside Dia. | 3/4 in |
Hose Outside Dia. | 1.189 in |
Description
Air Hose, Hose Inside Dia. 3/4 in, Hose Outside Dia. 1.189 in, Hose Length 150 ft, Hose Color Yellow, Hose Tube Material Nitrile, Hose Cover Material Nitrile, Max. Working Pressure @ 70 F 300 psi, Temp. Range -20 Degrees to 190 Degrees F, Standards RMA Class A, Safety Factor 4:1, Hose Configuration Bulk Hose
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Finished Bore with Keyway & SS Bore Roller Chain Sprocket, 40 Chain Size, 18 # of Teeth (40BS18H X 1 1/8)
- BROWNING 1 Groove Cast Iron Finish Bore FHP Variable Pitch Sheave Clear Pack (1VL40X7/8 CLEAR PK)
- DAYTON Motor, PSC, 1/3 HP, 1140 RPM, 115V, 56Z, OAO (5BE64)
- WEATHERHEAD Pipe Coupling 1/8In X 1/8In Pipe, 3300X2 (3300X2)
- SPEEDAIRE 3/8" x 500 ft Nitrile Bulk Multipurpose Air Hose 250 psi RD (10A218)
- SPEEDAIRE 1" x 450 ft Nitrile Bulk Multipurpose Air Hose 200 psi BK (20031506)
- SPEEDAIRE Rubber Hose (PN22N107G)
- SPEEDAIRE 1/4" x 250 ft Nitrile Bulk Multipurpose Air Hose 300 psi YL (20071006)
- SPEEDAIRE 3/8" x 500 ft Nitrile Bulk Multipurpose Air Hose 300 psi YL (10A219)
- SPEEDAIRE 1/4" x 500 ft EPDM Bulk Multipurpose Air Hose 200 psi BK (20031487)
- CONTINENTAL CONTITECH 1" x 25 ft PVC Coupled Multipurpose Air Hose 250 psi BL (PLB10025-25-11)
- Speedaire Multi-purpose Air Hoses