Shop All V-Belts
Speedaire
3/3V600 Banded V-Belt, 60" Outside Length, 3 Ribs
Mfr # 3FMY1
Zoro # G7074137
Free Shipping & Returns
$348.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section 3V
- Industry Number 3/3V600
- Number of Ribs 3
- Outside Length 60"
- For Use With 4 to 50HP Rotary Speedaire Rotary Screw Compressors
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Outside Length | 60" |
Belt Trade Size | 3V |
Details
V-Belt Section | 3V |
Item | Power Band V-Belt |
Industry Number | 3/3V600 |
Number of Ribs | 3 |
For Use With | 4 to 50HP Rotary Speedaire Rotary Screw Compressors |
V-Belt Type | Banded V-Belt |
Application | 4 to 50 hp Rotary Speedaire Rotary Screw Compressors |
Number of Bands | 3 |
Base Industry Number (without number of ribs) | 3V600 |
Belt Series | Power Band |
Belt Section | 3V |
Description
Power Band V-Belt, Industry Number 3/3V600, Number of Bands 3, Outside Length 60 in, Belt Trade Size 3V, V-Belt Type Banded, Wedge, Application 4 to 50 hp Rotary Speedaire Rotary Screw Compressors, Belt Series Power Band, Length Type Closed Loop
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOMPKINS Hydraulic Fitting-SteelHEAVY DIN CAP AND PLUG KIT (CAP PLUG KIT-DIN HEAVY)
- CHIEF Hand Pump With Handle 1.3 Gallon Reservoir, 3625 PSI, 18 Lbs, 3/8" NPT (220996)
- TRITAN Radial Ball Bearing, PS, 17mm, 6003 (6003/C3)
- CONTINENTAL 3/4" x 10' Yellow EPDM Rubber Air Hose, 300 PSI, 3/4" MNPT x MNPT (HZY07530-10-11)
- SPEEDAIRE 4/3V560 Banded V-Belt, 56" Outside Length, 4 Ribs (3FMX9)
- DAYTON 1922V363 36-29/32" Outside Length, 36 19/64 in Pitch Length, 1-3/16" Top Width (3HEU9)
- PIX Belt, BX Cogged, 21/32 x 68 in. OC (BX65)
- CONTINENTAL CONTITECH 2/BX120 Banded Cogged V-Belt, 123" Outside Length, 1-21/64" Top Width, 2 Ribs (2/BX120)
- MEGADYNE MULTI-RIB POLY-V R360J 1X22 (360J22)
- DURA-PRIME BAND CLASSICAL Banded Belt, B2, 148 x 129in OC, 2 Band (2/B126)
- D&D 142" Outside Length, 2/3" Top Width, 1 Ribs (B139)
- Speedaire V-Belts