Shop All Multi-purpose Air Hoses
Speedaire
1/4" x 500 ft Nitrile Bulk Multipurpose Air Hose 300 psi YL
Mfr # 10A217
Zoro # G3645546
product price: $452.99
/ea
Free Shipping & Returns
$452.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pneumatic Hose Length 500 ft.
- Tube Material Nitrile
- Cover Material Chemivic
- Hose Media Air, Water
- Length 500 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speedaire
- MFR # 10A217
- Zoro # G3645546
- UPC # 190735601044
- Country of Origin United States
- Category Multi-purpose Air Hoses
Dimensions
Pneumatic Hose Length | 500 ft. |
Length | 500 ft. |
Pneumatic Hose Inside Dia. | 1/4" |
Outside Dia. | 0.543" |
Hose Inside Dia. | 1/4 in |
Hose Length | 500 ft |
Hose Outside Dia. | 0.543 in |
Description
Air Hose, Hose Inside Dia. 1/4 in, Hose Outside Dia. 0.543 in, Hose Length 500 ft, Hose Color Yellow, Hose Tube Material Nitrile, Hose Cover Material Nitrile, Max. Working Pressure @ 70 F 300 psi, Temp. Range -20 Degrees to 190 Degrees F, Standards RMA Class A, Safety Factor 4:1, Hose Configuration Bulk Hose
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Finished Bore with Keyway & SS Bore Roller Chain Sprocket, 40 Chain Size, 40 # of Teeth (40BS40 X 1 1/2)
- NTN NTN 634ZZ, RadialDeep Groove Ball Bearing 4 Mm Id X 16 Mm Od X 5 Mm W Double Shielded (634ZZ)
- BESTORQ Aftermarket JOHN DEERE N15898 Replacement Belt, B158 (B158)
- DAYTON AX95 Cogged V-Belt, 97" Outside Length, 1/2" Top Width, 1 Ribs (3GWZ6)
- SPEEDAIRE 1/4" x 500 ft EPDM Bulk Multipurpose Air Hose 200 psi BK (20031487)
- SPEEDAIRE 3/8" x 500 ft Nitrile Bulk Multipurpose Air Hose 300 psi YL (10A219)
- SPEEDAIRE 1" x 450 ft Nitrile Bulk Multipurpose Air Hose 200 psi BK (20031506)
- SPEEDAIRE 3/4" x 500 ft Nitrile Bulk Multipurpose Air Hose 250 psi RD (10A220)
- SPEEDAIRE 3/8" x 500 ft Nitrile Bulk Multipurpose Air Hose 250 psi RD (10A218)
- SPEEDAIRE 1/4" x 250 ft EPDM Bulk Air Hose 200 psi Black (20031486)
- CONTINENTAL CONTITECH 3/4" x 5 ft PVC Coupled Multipurpose Air Hose 250 psi GY (PLG07525-05-41)
- Speedaire Air Hoses