Shop All Industrial Hoses
Speedaire
1/4" ID x 18" Coupled Snubber Hose 300 PSI RD
Mfr # 1AFG9
Zoro # G3430445
product price: $15.79
/ea
$15.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Media Air, Water
- Hose Inside Dia. 1/4 in
- Hose Length 32 in
- Max. Working Pressure @ 70 F 300 psi
- Hose Configuration Coupled Assembly
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speedaire
- MFR # 1AFG9
- Zoro # G3430445
- UPC # 190735603383
- Country of Origin Multiple
- Category Industrial Hoses
Dimensions
Hose Inside Dia. | 1/4 in |
Hose Length | 32 in |
Fitting Size | 1/4 in x 1/4 in |
Pneumatic Hose Inside Dia. | 1/4" |
Pneumatic Hose Fitting Size | 1/4" x 1/4" |
Pneumatic Hose Length | 2 ft. 6" |
Pnuematic Hose Fitting Size | 1/4" x 1/4" |
Outside Dia. | 1/2" |
Hose Fitting B Size | 1/4 in |
Hose Fitting A Size | 1/4 in |
Hose Outside Dia. | 1/2 in |
Description
Snubber Hose, Hose Inside Dia. 1/4 in, Hose Outside Dia. 1/2 in, Hose Length 32 in, Red, Hose Tube Material PVC, Hose Cover Material PVC, Max. Working Pressure @ 70 F 300 psi, Temp. Range -10 Degrees to 150 Degrees F, Safety Factor 4:1, Hose Fitting A Material Brass, Hose Fitting B Material Brass, Hose Fitting A Type MNPT, Hose Fitting B Type FNPT, Hose Fitting A Size 1/4 in, Hose Fitting B Size 1/4 in, Hose Configuration Coupled Assembly
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWYER INSTRUMENTS Valve Block Manifold, Flanged 3Vlv Blk Mani (BBV-1F)
- DAYTON Motor Start Capacitor, 108-130 MFD, Round (2MER9)
- NACHI 6200 Series Deep Groove Radial Ball Brg, 6201-2NSE9C3 (6201-2NSE9C3)
- MASTER DRIVE INC Classical "B" V-Belt, B68 (B68SEL)
- SPEEDAIRE Snubber Hose, 300 psi, 2 ft L, Flexible TPE (494R80)
- SPEEDAIRE Snubber Hose, 300 psi, 4 ft L, Flexible TPE (494R81)
- SPEEDAIRE 3/8" ID x 18" Coupled Snubber Hose 300 PSI RD (1AFJ1)
- SPEEDAIRE Snubber Hose, 300 psi, 5 ft L, Flexible TPE (494R79)
- SPEEDAIRE Snubber Hose, 300 psi, 2 ft L, Flexible TPE (494R77)
- SPEEDAIRE Snubber Hose, 300 psi, 3 ft L, Flexible TPE (494R78)
- CONTINENTAL Food Hose, 1" ID x 50 ft., Clear (NFW100-50-G)
- Speedaire Air Hoses