Shop All Multi-purpose Air Hoses
Speedaire
1/2" x 500 ft Nitrile Bulk Multipurpose Air Hose 300 psi YL
Mfr # 10A251
Zoro # G3593064
Item requires special delivery charges. A $115.00 per item surcharge will be applied.
$846.99
Free 30-Day Returns
Key Features
- Pneumatic Hose Length 500 ft.
- Tube Material Nitrile
- Cover Material Chemivic
- Hose Media Air, Water
- Length 500 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Speedaire
- MFR # 10A251
- Zoro # G3593064
- UPC # 190735601105
- Country of Origin United States
- Category Multi-purpose Air Hoses
Dimensions
Pneumatic Hose Length | 500 ft. |
Length | 500 ft. |
Outside Dia. | 0.856" |
Pneumatic Hose Inside Dia. | 1/2" |
Hose Length | 500 ft |
Hose Inside Dia. | 1/2 in |
Hose Outside Dia. | 0.856 in |
Description
Air Hose, Hose Inside Dia. 1/2 in, Hose Outside Dia. 0.856 in, Hose Length 500 ft, Hose Color Yellow, Hose Tube Material Nitrile, Hose Cover Material Nitrile, Max. Working Pressure @ 70 F 300 psi, Temp. Range -20 Degrees to 190 Degrees F, Standards RMA Class A, Safety Factor 4:1, Hose Configuration Bulk Hose
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Coupler Body, (M)NPT, 3/8,304 SS (30E543)
- CHIEF WX Welded Hydraulic Cylinder: 3 Bore x 60 Stroke - 1.5 Rod (207457)
- MIDLAND METAL Elbow, 45 deg Elbow, 91618 x 14 Nominal, 37 deg Male JIC Flare x MIP, Brass, Forged (28731F)
- SPRAYON Heavy Duty Lubricant, Aerosol Can, 16 Oz. (SC0905000)
- SPEEDAIRE 1/4" x 500 ft EPDM Bulk Multipurpose Air Hose 200 psi BK (20031487)
- SPEEDAIRE 3/8" x 250 ft EPDM Bulk Multipurpose Air Hose 200 psi BK (20031496)
- SPEEDAIRE 1/4" x 500 ft Nitrile Bulk Multipurpose Air Hose 300 psi YL (10A217)
- SPEEDAIRE 3/4" x 150 ft Nitrile Bulk Multipurpose Air Hose 300 psi YL (VRY07530-50-11)
- SPEEDAIRE 3/8" x 500 ft EPDM Bulk Multipurpose Air Hose 200 psi BK (20031490)
- SPEEDAIRE 3/4" x 500 ft Nitrile Bulk Multipurpose Air Hose 250 psi RD (10A220)
- PNEU-THANE 3/8" X 100' Blue Polyurethane Hose 250 Psi (5096-06X100)
- Speedaire Multi-purpose Air Hoses