Shop All Coiled Air Hoses
Speedaire
1/2" ID x 25 ft Nylon Coiled Air Hose 170 PSI YL
Mfr # 1VEJ5
Zoro # G3194475
product price: $59.29
/ea
$59.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Media Air
- Hose Inside Dia. 1/2 in
- Hose Inside Dia. (In.) 1/2
- Hose Length 25 ft
- Max. Working Pressure @ 70 F 170 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speedaire
- MFR # 1VEJ5
- Zoro # G3194475
- UPC # 190735604076
- Country of Origin Taiwan, Province of China
- Category Coiled Air Hoses
Dimensions
Hose Inside Dia. | 1/2 in |
Hose Inside Dia. (In.) | 1/2 |
Hose Length | 25 ft |
Fitting Size | 1/2 in x 1/2 in |
Pneumatic Hose Length | 25 ft. |
Pneumatic Hose Fitting Size | 1/2" |
Pneumatic Hose Inside Dia. | 1/2" |
Pnuematic Hose Fitting Size | 1/2" |
Outside Dia. | 1/2" |
Hose Fitting A Size | 1/2 in |
Hose Fitting B Size | 1/2 in |
Description
Coiled Air Hose, Hose Inside Dia. 1/2 in, Hose Length 25 ft, Hose Color Yellow, Hose Tube Material Nylon, Max. Working Pressure @ 70 F 170 psi, Temp. Range -40 Degrees to 176 Degrees F, Hose Fitting A Material Brass, Hose Fitting B Material Brass, Hose Fitting A Type MNPT, Hose Fitting B Type MNPT, Hose Fitting A Size 1/2 in, Hose Fitting B Size 1/2 in, Hose Configuration Coupled Assembly
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERSTATE PNEUMATICS Brass Hose Barb Fitting, Connector, 1/4 Inch Barb X 1/8 Inch NPT Male End, PK 6 (FM24-D6)
- ZORO SELECT 7/8" to 3-1/2" Quick Detachable Bushed Bore 4 Groove 10.90 in OD (5V1094)
- ALEMITE Giant Buttonhead Fitting 1-1/16 X 1/2, 7/8in. Hex, 1/2in. NPTF (AL1820-1)
- TRITAN Radial Ball Bearing, PS, 25mm, 6005 2RS (6005 2RS/C3 PRX)
- SPEEDAIRE 1/4" ID x 10 ft Polyurethane Coiled Air Hose 125 PSI BL (1VEJ8)
- SPEEDAIRE 3/8" ID x 20 ft Polyurethane Coiled Air Hose 125 PSI BL (1VEK4)
- SPEEDAIRE 3/8" ID x 15 ft Polyurethane Coiled Air Hose 125 PSI BL (1VEK3)
- SPEEDAIRE Air Hose, 1/2"I.D., 50 ft. (F5Z05030-50-11)
- SPEEDAIRE 1/4" ID x 25 ft Nylon Coiled Air Hose 185 PSI YL (1VEH8)
- SPEEDAIRE 3/8" ID x 30 ft Polyurethane Coiled Air Hose 125 PSI BL (1VEK8)
- ATP Coiled Air Hose, 3/8" ID x 12 ft., Hose Configuration: Coupled Assembly (TT-38-15-NB-RS3)
- Speedaire Air Hoses