Shop All Multi-purpose Air Hoses
Speedaire
1" x 450 ft Nitrile Bulk Multipurpose Air Hose 200 psi BK
Mfr # 20031506
Zoro # G3103746
product price: $1,239.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,239.99
Free 30-Day Returns
Key Features
- Pneumatic Hose Length 450 ft.
- Tube Material Nitrile
- Cover Material EPDM
- Hose Media Air, Mild Chemicals, Water
- Length 450 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speedaire
- MFR # 20031506
- Zoro # G3103746
- UPC # 190735623916
- Country of Origin United States
- Category Multi-purpose Air Hoses
Dimensions
Pneumatic Hose Length | 450 ft. |
Length | 450 ft. |
Pneumatic Hose Inside Dia. | 1" |
Outside Dia. | 1.441" |
Hose Inside Dia. | 1 in |
Hose Length | 450 ft |
Description
Air Hose, Hose Inside Dia. 1 in, Hose Length 450 ft, Hose Color Black, Hose Tube Material EPDM, Hose Cover Material EPDM, Max. Working Pressure @ 70 F 200 psi, Temp. Range -20 Degrees to 190 Degrees F, Standards RMA Class C, Safety Factor 4:1, Hose Configuration Bulk Hose
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERSTATE PNEUMATICS Brass Hex Plug 1/2 Inch NPT Male (FPP81B)
- BALDOR-RELIANCE Motor -.75HP, 1725RPM, 1PH, 60HZ, 56,3424L, OPEN, F1 (RL1324A)
- BESTORQ Cogged Belt, 95 in Outside Length, 3/8 in Top Width, 1 Ribs (AX93)
- TELEDYNE LAARS Motor, 115V (R2060900)
- SPEEDAIRE Air Hose, 3/8" I.D., 300 psi, 250 ft. L (F5Z03830-250)
- SPEEDAIRE Air Hose, 1/2" I.D., 300 psi, 250 ft. L (F5Z05030-250)
- SPEEDAIRE 3/4" x 150 ft Nitrile Bulk Multipurpose Air Hose 300 psi YL (VRY07530-50-11)
- SPEEDAIRE 3/8" x 500 ft Nitrile Bulk Multipurpose Air Hose 300 psi YL (10A219)
- SPEEDAIRE 3/8" x 250 ft Nitrile Bulk Multipurpose Air Hose 300 psi YL (20071010)
- SPEEDAIRE 1/4" x 250 ft Nitrile Bulk Multipurpose Air Hose 300 psi YL (20071006)
- CHAPIN Premier Brass Extension, Curved Male, For Use With 21230XP, 1380, 21250XP, 1831, 1480, 22170XP, 221 (6-7711)
- Speedaire Air Hoses