Speed FX S73-472099 6.5 in. Universal Round Straight Air Filter; Gray
Mfr # S73-472099
Zoro # G203974693
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speed Fx
- MFR # S73-472099
- Zoro # G203974693
- UPC # 836217007958
- Country of Origin China
- Category Automotive Engine Air Filters
Description
Let it breathe. Clean, free flowing air is as critical to your engine's performance as the octane of your fuel. Reduce the restrictions in your intake system, increase the output of your engine. Engineered to maximize air flow while trapping harmful dirt particles. The result of this technology is increased horsepower, improved throttle response, better fuel mileage, and greater torque throughout engine's rpm range. Because of its unique properties and organic composition, cotton is the ideal material for use in high performance air filters. But beyond the mere use of the material, gray air filters are uniquely designed, engineered, and manufactured to take full advantage of cotton's capabilities. Unlike multi layer gauze filters which can fray and release fiber particles into engine, it uses 2 layers of tightly interwoven cotton fabric. Cross weaving one fine, and one medium layer, produces a fabric that is thinner and stronger than other materials, while maintaining the ability to trap harmful dirt particles as small as 5 microns.
Specifications- Color: Gray
- Material: Cotton Gauze
- Base Outside Diameter: 5"
- Flange Inside Diameter: 3"
- Height: 6.5"
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BENDIX Slack Adjuster, Brake, Auto, Versajust, 1-1/2-28 Spline, 5-1/2 Arm (K043197)
- ECCO Strobe Light, 6 LED, Clear Lens (ED9040W)
- SWIVL-EZE Attwood SP1002 Lock'N-Pin 3/4" Pin Seat Mount Zinc Plated w/Spring (SP-1002)
- SEACHOICE Self Bailing Scupper, Black, Fits 3/4" - 1-1/2" openings (18291)
- BALDWIN FILTERS Air Filter, Element Only/Panel, 1" H (PA30325)
- WIX FILTERS Air Filter, 42422 (42422)
- WIX FILTERS Air Filter, 49148 (49148)
- BALDWIN FILTERS Air Filter, 6-5/16 x 5 in. (PA1963)
- BALDWIN FILTERS Air Filter, 12-1/32 x 13 in. (LL1642-2)
- PRONTO Air Filter, Pa99417 (PA99417)
- BALDWIN FILTERS Air Filter, 10-9/16 x 7-5/16 in. (PA2830)
- Speed Fx Automotive Engine Air Filters