Shop All Automotive Mufflers & Exhaust Pipes
Speed Fx
Speed FX S73-3003AS 3 in. Inlet Exhaust Muffler
Mfr # S73-3003AS
Zoro # G003903213
$43.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Speed Fx
- MFR # S73-3003AS
- Zoro # G003903213
- UPC # 880268137164
- Country of Origin China
- Category Automotive Mufflers & Exhaust Pipes
Description
Lap joint band clamps. Do you want to get more power out of your vehicle then this superior speed fx product is just for you. Carefully designed for maximum performance, is will more than just meet your needs and expectations. This product is built from top-grade materials to ensure high quality and provide years of reliable service.
Features- Great improvement of your cars sound
- Built of high quality materials
- Built to last
- Material: Aluminized Steel
- Shape: Oval
- Center Inner Diameter: 3"
- Outlet Diameter: 3"
- Length: 13"
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAYBESTOS 97-07 Ford Tk/Linc-E-250/E-350/Expedi-Fr Brake Pad Set, Pgd802M (PGD802M)
- ZEROSTART Engine Heater - 1500W 120V, 3/4in. Npt Caterpillar, Cummins, Mack (8601011)
- CURT Channel Mount, Dual Ball 2-1/2" Shank (45927)
- DORMAN License Lamp Lense, 68169 (68169)
- SPEED FX 2.5 in. Exhaust Tip Inlet (S73-205S)
- AP EXHAUST ENFORCER MUFFLER, OVAL - 3 1/4IN X 7 3/4IN (3781)
- FLOWMASTER 3 IN(O)/3 (C) 50 SERIES HD (9530560)
- WALKER EXHAUST Exhaust Muffler Assembly, 47742 (47742)
- AP EXHAUST ENFORCER MUFFLER, ROUND - 6IN (3766)
- WALKER EXHAUST Exhaust Intermediate Pipe, 55536 (55536)
- WALKER EXHAUST EXHAUST INTERMEDIATE PIPE (42365)
- Speed Fx Emission Control Parts