Shop All Hose Clamps
Speed Fx
Speed FX 590006RED -6 AN Hose Socket End Fitting with Clamp; Red
Mfr # S73-590006RED
Zoro # G304057189
product price: $27.55
/ea
$27.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speed Fx
- MFR # S73-590006RED
- Zoro # G304057189
- UPC # 880268175678
- Country of Origin United States
- Category Hose Clamps
Description
'-6 An Hose Socket End Fitting with Clamp
Browse our exclusive collection of auto accessories that includes top quality products to enhance the style, comfort and functionality of your vehicle. We provide one stop shop for the perfect auto accessories for the vehicle.
Features- High quality construction and durability
- Variety of styles for every type of accessory
- Color: Red
- Material: Anodized Aluminum
- Fitting: '-6 An
- Country of Origin: United States
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TSUBAKI Single Strand Sprocket, 35 Chain Size, 3/4 Bore Dia., 12 # of Teeth (35B12F-3/4)
- WORLD WIDE FITTINGS Male JIC Plug (5229X14)
- NSK NSK 6215, 6200 Series Single Row Deep Groove Ball Bearing (6215)
- SPEEDAIRE Pneumatic Oil Filter, 1/4 In. NPT, 6.5 cfm (4ZL17)
- IDEAL 50 Hy-Gear 3.13 in. To 5 in.Hose Clamp (420-5072)
- BREEZE Ideal Tridon 11/16 in. 1-1/2 in. SAE 16 Silver Hose Clamp Stainless Steel Band (625016551)
- ZORO SELECT Hose Clamp, Dia 0.687x0.112, Red, PK100 (HC-11ST R)
- DIXON TBolt, Clamp SS Bolt, 2.766", 3.062" (STBC300)
- BREEZE Hose Clamp, HD, SAE 128, Zinc, PK10 (100 128 H)
- DIXON TBolt, Clamp SS Bolt, 1.344", 1.562" (STBC150)
- BAND-IT Tie, 304 SS, 5/16 x 7.9 In, PK50 (GRK132)
- Speed Fx Hose Fittings