Shop All Post Hole Diggers
Speeco
Speeco S24044000 76 x 28.5 in. Model 65 Post Hole Digger
Mfr # 200963
Zoro # G204144286
product price: $1,143.99
/ea
Free Shipping & Returns
$1,143.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speeco
- MFR # 200963
- Zoro # G204144286
- Country of Origin China
- Category Post Hole Diggers
Description
Features
- Model 65 post hole digger.
- Must have for any tractor owner.
- Fast & easy post holes from your tractor seat.
- Built with heavy duty drive lines.
- High strength 2-7/8 in. O.d.
- Tubing, shear bolt protection & auger control handle.
- Dimension - 76 x 28.5 x 12.25 in.
- Item weight - 140 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A & I PRODUCTS Radiator Hose, Upper 14" x1.5" x10" (A-6578279)
- YARD BUTLER Hose Hanger, Steel, Green, 5.5 In D, 11 In W (HC-2)
- MTD Disc Friction Whee (956-0648A)
- JACKS IMPORTS Apple Flexible Shaped Eggbutt Snaffle Bit 5" (763-5)
- GRILLGEAR Post Hole Digger with Wood Handle (GR3255309)
- RHINO PD-55 Utility Kit, Medium Duty Post Driver with 3-7/8in. Master Chuck (71277)
- CHICAGO PNEUMATIC PPU 22HD Hydraulic Post Puller (1801810004)
- STRUCTRON Hercules Digger, 4ft. Yellow Handles (21210)
- SEYMOUR MIDWEST Buckeye Digger, 4ft. Steel Handles (21230)
- BULLY TOOLS Post Hole Digger, 5.5", Long Handle (92382)
- PERFECTPATIO Post Hole Digger Safety Fiberglass Handle (PE3122391)
- Speeco Lawn & Garden Tools