Shop All Chains
Speeco
Speeco 6801 10 ft. Chain Roller No.80
Mfr # 4867438
Zoro # G803694847
product price: $76.35
/ea
Free Shipping & Returns
$76.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
Every pin, bushing, roller and side plate is shot-peened during production to increase metal fatigue resistance. Heavy roller chain provides extra thickness of side plates which affords greater capacity of shock load without experiencing side plate metal fatigue.
Features- High quality asa standard riveted roller chain.
- In 10 ft. Lengths for replacing complete chains or large sections.
- Size - 10 ft.
- Item weight - 16.6 lb.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHEPHERD CASTER 50mm Non-Marking Nylon Swivel Caster, No Brake, Loads Up To 75 lb (PTW50223BK)
- TRI-ARC 21 ft Fixed Ladder with Safety Cage, Steel, 22 Steps, Top Exit, Gray Powder Coated Finish (WLFC1122)
- LIFT-ALL Web Sling, Type 3, 16 ft L, 3 in W, Polyester, Yellow (EE2803DFX16)
- VESTIL Blue Interlocking Plastic Dolly 250lb Capacity 15.75 x 26.75 x 6.5 (PCS-1626)
- CAMPBELL CHAIN & FITTINGS Campbell 0722827 Straight Link Coil Chain, 520 lb Working Load Limit, #2/0, Steel, Zinc (072-2827)
- CAMPBELL CHAIN & FITTINGS 2/0 Lock Link Single Loop Chain, Wrapped, Galvanized, 100' per Carton (T0742034)
- GEC Mr. Chain 1in Mr. Clip, Yellow, Pack of 50 (19002-50)
- CAMPBELL CHAIN & FITTINGS Chain, 20ft, 3/16in, Proof Coil, Zinc Plated (T0143220)
- CAMPBELL CHAIN & FITTINGS 1/8" Grade 30 Proof Coil Chain, Zinc Plated, 200' per Square Pail (T0143226)
- HARRINGTON Chain Container (E2D1835125)
- PEWAG Chain, 25 ft L, Working Load Limit 1200 lb (36126/25)
- Speeco Chains, Ropes & Cables