Shop All Safety Pins
Speeco
Pto Locking Pin Square 5/16
Mfr # S07093900
Zoro # G206880977
product price: $5.15
/ea
Sold in multiples of 2 for $10.30
$10.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Safety Pin Type Square
- Pin Dia. 5/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speeco
- MFR # S07093900
- Zoro # G206880977
- UPC # 87196079393
- Country of Origin India
- Category Safety Pins
Dimensions
Pin Dia. | 5/16 in |
Details
Pin Item | Locking Pin |
Safety Pin Type | Square |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 10mm-1.5 x 40mm Zinc Plated Class 8.8 Steel Coarse Thread Carriage Bolts 5PK (31205)
- ZORO SELECT Rivet Nut, 1/4"-20 Thread Size, Rubber, 25 PK (1095PK)
- L.H. DOTTIE Square Washer, Carbon Steel, Electro Galvanized Finish, 100 PK (SQW38)
- ZORO SELECT Tapered Gib Head Machine Key, Tapered Gib End, Steel, Plain, 2-1/2 in L, 1/2 in Sq (WWG-0500-2500GB)
- SPEECO Pto Locking Pin Round 5/16 (S07094000)
- SPEECO Pto Locking Pin Round 3/8 (S07094100)
- ZORO SELECT Safety Pin, Safety, 1/16 in Pin Dia, 3 in Shank Lg, Steel, Zinc Plated Finish, 100 PK (U39631.006.0250)
- G.L. HUYETT Snap Pin Rd 2Wire 5/16 x 2-1/2 ZC (SNAP-312-2500R)
- ZORO SELECT Safety Pin, Steel, Not Graded, Zinc Plated, 5/16 in Pin Dia, 4 in Usbl L, 4 11/16 in L (U39681.031.0400)
- ZORO SELECT Safety Pin, 18-8 Stainless Steel, Plain, 1/4 in Pin Dia, 2 1/2 in Usbl L, 3 in L (U39682.025.0250)
- ZORO SELECT Safety Pin, Snap, 5/16 in Pin Dia, 2-3/4 in Shank Lg, Stainless Steel, Plain Finish (U39682.031.0225)
- Speeco Safety Pins