Shop All Safety Pins
Speeco
Pto Locking Pin Square 3/8
Mfr # S07096400
Zoro # G606880942
product price: $4.55
/ea
Sold in multiples of 3 for $13.65
$13.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Safety Pin Type Square
- Pin Dia. 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speeco
- MFR # S07096400
- Zoro # G606880942
- UPC # 87196079645
- Country of Origin India
- Category Safety Pins
Dimensions
Pin Dia. | 3/8 in |
Details
Pin Item | Locking Pin |
Safety Pin Type | Square |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wood Screw, 5/16"-18, 2 1/2 in, Plain Nylon Hex Head Slotted Drive, 10 PK (3231218250)
- MAZE NAILS Lb 1-1/4" Brn Trim Nail (SST3A0011177)
- ZORO SELECT 5/8"-18 Socket Head Cap Screw, Black Oxide Steel, 2-3/4 in Length, 5 PK (U07040.062.0275)
- ZORO SELECT 5/8"-11 Hex Head Cap Screw, 316 Stainless Steel, 2 in L, 25 PK (6232CH316)
- SPEECO Pto Locking Pin Round 5/16 (S07094000)
- SPEECO Pto Locking Pin Round 3/8 (S07094100)
- KOCH PTO LOCK PIN ROUND 0.32in. (4021513)
- HERITAGE Snap Pin, Rd 2Wire, 3/8" x 1-3/4" SS PV (SNATS-375-1750R)
- ZORO SELECT Safety Pin, Tab Lock, 3/8 in Pin Dia, 2 in Shank Lg, Steel, Zinc Plated Finish, 5 PK (WWG-375-1750R)
- HERITAGE Snap Pin, 5/16 in Pin Dia, 3-3/4 in Shank Lg (SNIP-312-3500S)
- G.L. HUYETT Safety Pin 3/64 x 15/16 HD ZC (SFP-047-0937-H)
- Speeco Safety Pins