Shop All Safety Pins
Speeco
Pto Locking Pin Round 5/16
Mfr # S07094000
Zoro # G106880800
product price: $5.79
/ea
Sold in multiples of 2 for $11.58
$11.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Safety Pin Type Round
- Pin Dia. 5/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speeco
- MFR # S07094000
- Zoro # G106880800
- UPC # 87196079409
- Country of Origin India
- Category Safety Pins
Dimensions
Pin Dia. | 5/16 in |
Details
Pin Item | Locking Pin |
Safety Pin Type | Round |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M10-1.50 Socket Head Cap Screw, Black Oxide Steel, 50 mm Length, 50 PK (M07150.100.0050)
- ZORO SELECT Spring P, HD Coiled, 5/16x1,12000lb, PK10 (U51431.031.0100)
- ZORO SELECT #4-40 Socket Head Cap Screw, Black Oxide Steel, 3/16 in Length, 100 PK (U07150.011.0018)
- AVK Rivet Nut, #8-32 Thread Size, 0.31 in Flange Dia., 0.47 in L, Steel, 25 PK (AKS4T-832-130)
- SPEECO Pto Locking Pin Round 3/8 (S07094100)
- G.L. HUYETT Snap Pin Sq 2Wire 1/4 x 2-1/4 SS PV (SNAPS-250-2250S)
- ZORO SELECT Safety Pin, Carbon Steel, Not Graded, Zinc Plated, 1/4 in Pin Dia, 2 1/2 in Usbl L, 3 1/16 in L (U39683.025.0250)
- HERITAGE Snap Pin, Rd 2Wire, 3/8" x 1-3/4" SS PV (SNATS-375-1750R)
- ZORO SELECT Safety Pin, 18-8 Stainless Steel, Plain, 3/8 in Pin Dia, 2 1/4 in Usbl L, 2 13/16 in L (U39682.037.0225)
- G.L. HUYETT Safety Pin .091 x 1-11/16 HD ZC (SFP-091-1687-H)
- KOCH PTO LOCK PIN SQURE 0.38in. (4021661)
- Speeco Safety Pins