Shop All Reagents and Refills
Spectrum
Zinc Acetate, Crystal, Reagent, 2.5kg
Mfr # Z1045-2.5KG13
Zoro # G7973539
product price: $289.99
/ea
Free Shipping & Returns
$289.99
Delivery to commercial address only
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Chemical Container Material Plastic
- Chemical Formula C4H6O4Zn2H2O
- Chemical Container Size 2.5 kg
- Shelf Life 24 mo
- Molecular Weight F.W. 219.51
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spectrum
- MFR # Z1045-2.5KG13
- Zoro # G7973539
- Country of Origin United States
- Category Reagents and Refills
Dimensions
Chemical Container Size | 2.5 kg |
Details
Item | Zinc Acetate, Crystal, Reagent |
Chemical Container Material | Plastic |
Chemical Formula | C4H6O4Zn2H2O |
Shelf Life | 24 mo |
Molecular Weight | F.W. 219.51 |
Chemical Container Type | Bottle |
Chemical Grade | Reagent |
CAS Number | 5970-45-6 |
Description
Zinc Acetate, Crystal, Reagent, CAS Number 5970-45-6, Molecular Weight F.W. 219.51, Chemical Formula C4H6O4Zn�2H2O, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 2.5 kg, Chemical Family Type Analytical Reagents, Shelf Life 24 mo
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MENDA Dispensing IPA Bottle, 6 oz., HDPE, Blue (35735)
- YSI Buffer Package, pH, 4.0, 7.0 and 10.0, 1 Pt (3824)
- SPER SCIENTIFIC Conductivity Probe for 850038 Pure Water Meter (850038P)
- QORPAK Vial, 2 oz, PK600 (PLC-10039)
- SPECTRUM Nitric Acid, Ultrapure, Reagent 250mL (N1074-250ML)
- SPECTRUM Bromothymol Blue, Reagent, ACS, 5g (BR154-5GM)
- SPECTRUM Silver Nitrate, Crystal, Reagent, ACS, 500g (S1085-500GM10)
- SPECTRUM Acetonitrile, Reagent, ACS, 1L (A1030-1LTGL52)
- SPECTRUM Ethyl Acetate, Reagent, ACS-4L (E1025-4LTGL)
- SPECTRUM Sodium Peroxide, Reagent, ACS, 12kg (S1390-12KG18)
- LAMOTTE Test Kit, Refill, Ammonia, Nitrogen (R-5864)
- Spectrum Water Quality Testing