Shop All Books
Spectrum
Word Problems Workbook, Grade 4, Paperback
Mfr # 704490
Zoro # G701243482
product price: $8.59
/ea
$8.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Multi
- Includes 1 Book
- Material Paper
- Recommended Grade Grade 4
- Recommended Age 9-10 years
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Color | Multi |
Includes | 1 Book |
Material | Paper |
Recommended Grade | Grade 4 |
Recommended Age | 9-10 years |
Description
Spectrum® Word Problems for grade 4, includes focused practice for essential math skills. Skills include:
• Real world applications
• Multi-step word problems
• Fractions, decimals, and money
• Metric and customary measurement
• Graphs and probability
• Geometry
• Preparing for algebra
Spectrum® Word Problems workbooks supplement classroom work and proficiency test preparation. The workbooks provide examples of how the math skills students learn in school apply to everyday life with challenging, multi-step word problems. It features practice with word problems that are an essential part of the Common Core State Standards, making it a perfect supplement at home or school.
• Real world applications
• Multi-step word problems
• Fractions, decimals, and money
• Metric and customary measurement
• Graphs and probability
• Geometry
• Preparing for algebra
Spectrum® Word Problems workbooks supplement classroom work and proficiency test preparation. The workbooks provide examples of how the math skills students learn in school apply to everyday life with challenging, multi-step word problems. It features practice with word problems that are an essential part of the Common Core State Standards, making it a perfect supplement at home or school.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Strapping, Polyester, Embossed, 3000 ft. L (5JPR6)
- PARTNERS BRAND Indented Kraft Paper Roll, 60#, 18"x300', Kraft (IKP1860)
- TYDENBROOKS ISO 17712:2013 HS Cable Seal, Laser Marked Type, PK200 (V46020121-02-GRAI)
- MAGNA VISUAL Magnetic Picture Holder, 2 in. H x 3 in.L (PH-2)
- SPECTRUM Spectrum® Math Workbook, Grade 8 (704568)
- SPECTRUM Spectrum® Math Workbook, Grade 7 (704567)
- SPECTRUM Spectrum® Math Workbook, Grade 4 (704564)
- SPECTRUM Manuscript Handwriting Workbook, Grade K-2, Paperback (704691)
- SPECTRUM Phonics Workbook, Grade 1, Paperback (704604)
- SPECTRUM Spelling Workbook, Grade 6, Paperback (704602)
- SHELL EDUCATION 180 Days of Math Book, Grade K (50803)
- Spectrum Books