Shop All Chemicals Starting with W
Spectrum
White Wax, Pastilles, NF, 500g
Mfr # W1122-500GM10
Zoro # G8034910
Free Shipping & Returns
$152.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chemical Container Type Bottle
- Chemical Container Material Plastic
- Chemical Container Size 500 g
- Shelf Life 24 mo
- CAS Number 8012-89-3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Spectrum
- MFR # W1122-500GM10
- Zoro # G8034910
- Country of Origin United States
- Category Chemicals Starting with W
Dimensions
Chemical Container Size | 500 g |
Details
Item | White Wax, Pastilles, NF |
Chemical Container Type | Bottle |
Chemical Container Material | Plastic |
Shelf Life | 24 mo |
CAS Number | 8012-89-3 |
Chemical Grade | NF |
Description
White Wax, Pastilles, NF, CAS Number 8012-89-3, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade NF, Chemical Container Size 500 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEDEGEN MEDICAL PRODUCTS Ear/Ulcer Bulb Syringe, Strile, 3 oz., PK50 (4173)
- HYDRION Test Strips, Detects Free Chlorine, 1/4" W (CH-1000)
- SP SCIENCEWARE Desiccator, Clear, 16-3/10 In L (F42071-0000)
- WHATMAN Protein Saver Card, US, 100/pk, PK 100 (10534612)
- SPECTRUM Water, HPLC Grade-4L, PK4 (HP902-4LT-CS4)
- RPI Water, HPLC Grade, 4 L (248797)
- LABCHEM CHEMICAL DEIONIZED H2O ACS 1 LITER (LC267502)
- LABCHEM Water, deionized (ASTM Type II), 20 L (LC267505)
- RPI Water, Molecular Biology Grade, DNase and RNase Free, 10L (248796)
- FREY SCIENTIFIC Water, Deionized, 3.785 L, Lab Grade (DD0012-3.8L)
- LABCHEM Water, Deionized (ASTM Type II), 10L (LC267506)
- Spectrum Chemicals Starting with W