Shop All Chemicals Starting with W
Spectrum
White Petrolatum, White, USP, 500g
Mfr # PE125-500GM
Zoro # G7941689
Free Shipping & Returns
$132.99
Delivery to commercial address only
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Chemical Container Material Plastic
- Shelf Life 24 mo
- CAS Number 8009-03-8
- Shipping Restrictions Chemical Not Regulated for Transport
- Chemical Grade USP
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Spectrum
- MFR # PE125-500GM
- Zoro # G7941689
- Country of Origin United States
- Category Chemicals Starting with W
Dimensions
Chemical Container Size | 500 g |
Details
Item | White Petrolatum, White, USP |
Chemical Container Material | Plastic |
Shelf Life | 24 mo |
CAS Number | 8009-03-8 |
Shipping Restrictions | Chemical Not Regulated for Transport |
Chemical Grade | USP |
Chemical Container Type | Bottle |
Special Information | White Petrolatum Is A Purified Mixture Of Semisolid Hydrocarbons Obtained From Petroleum And Decolorized |
Description
White Petrolatum, White, USP, CAS Number 8009-03-8, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade USP, Chemical Container Size 500 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Special Information White Petrolatum Is A Purified Mixture Of Semisolid Hydrocarbons Obtained From Petroleum And Decolorized
Documents & Resources
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CELLTREAT CELLTREAT® 25ml Serological Pipet, Individually Wrapped in Bags, Sterile, 200/Case (229025B)
- AMSCOPE 50 Pre-Cleaned Blank Microscope Slides and 100 22x22mm Square Cover Glass (BS-50P-100S-22)
- HYDRION pH Paper, Jumbo, pH 0-13 (HJ613 0-13)
- ZORO SELECT Glass Test Tube, No Rim, 12x100mm, Pk72 (TT9820-C)
- SPECTRUM Water, HPLC Grade-4L, PK4 (HP902-4LT-CS4)
- LABCHEM Water, Deionized (ASTM Type II), 200L (LC26750200)
- RPI Water, Molecular Biology Grade, DNase and RNase Free, 1 gal (248700)
- LABCHEM Water, Deionized (ASTM Type II), 10L (LC267506)
- RPI Water, Molecular Biology Grade, DNase and RNase Free, 10L (248796)
- RPI Water, HPLC Grade, 4 L (248797)
- RPI Water, Molecular Biology Grade, DNase and RNase Free, 500 ml (248700-500.0)
- Spectrum Chemicals Starting with W