Shop All Chemicals Starting with W
Spectrum
White Petrolatum, White, USP, 2.5kg
Mfr # PE125-2.5KG
Zoro # G7966292
Free Shipping & Returns
$220.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Special Information White Petrolatum Is A Purified Mixture Of Semisolid Hydrocarbons Obtained From Petroleum And Decolorized
- Chemical Container Material Plastic
- CAS Number 8009-03-8
- Shipping Restrictions Chemical Not Regulated for Transport
- Chemical Container Size 2.5 kg
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Spectrum
- MFR # PE125-2.5KG
- Zoro # G7966292
- Country of Origin United States
- Category Chemicals Starting with W
Dimensions
Chemical Container Size | 2.5 kg |
Details
Item | White Petrolatum, White, USP |
Special Information | White Petrolatum Is A Purified Mixture Of Semisolid Hydrocarbons Obtained From Petroleum And Decolorized |
Chemical Container Material | Plastic |
CAS Number | 8009-03-8 |
Shipping Restrictions | Chemical Not Regulated for Transport |
Chemical Grade | USP |
Chemical Container Type | Bottle |
Shelf Life | 24 mo |
Description
White Petrolatum, White, USP, CAS Number 8009-03-8, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade USP, Chemical Container Size 2.5 kg, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Special Information White Petrolatum Is A Purified Mixture Of Semisolid Hydrocarbons Obtained From Petroleum And Decolorized
Documents & Resources
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OHAUS Spinbar, White, Octagonal, 4" x 5/16" (30400150)
- LAMOTTE Waterproof Turbidity Meter (1974-I)
- CYTIVA WHATMAN Quantitative Filter Paper, 9.0cm, PK100 (1450-090)
- LAB SAFETY SUPPLY Volumetric Flask, Class B, Glass, 10mL, Pk12 (5PRZ4)
- SPECTRUM Water, HPLC Grade-4L, PK4 (HP902-4LT-CS4)
- FREY SCIENTIFIC Water, Deionized, 3.785 L, Lab Grade (DD0012-3.8L)
- RPI Water, HPLC Grade, 4 L (248797)
- LABCHEM Water, deionized (ASTM Type II), 20 L (LC267505)
- RPI Water, Molecular Biology Grade, DNase and RNase Free, 10L (248796)
- RPI Water, Molecular Biology Grade, DNase and RNase Free, 500 ml (248700-500.0)
- LABCHEM CHEMICAL DEIONIZED H2O ACS 1 LITER (LC267502)
- Spectrum Chemicals Starting with W