Shop All Chemicals Starting with W
Spectrum
White Petrolatum, White, USP, 15.9kg
Mfr # PE125-15.9KG
Zoro # G8020000
Free Shipping & Returns
$507.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shelf Life 24 mo
- Special Information White Petrolatum Is A Purified Mixture Of Semisolid Hydrocarbons Obtained From Petroleum And Decolorized
- Chemical Grade USP
- CAS Number 8009-03-8
- Shipping Restrictions Chemical Not Regulated for Transport
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Spectrum
- MFR # PE125-15.9KG
- Zoro # G8020000
- Country of Origin United States
- Category Chemicals Starting with W
Dimensions
Chemical Container Size | 15.9 kg |
Details
Item | White Petrolatum, White, USP |
Shelf Life | 24 mo |
Special Information | White Petrolatum Is A Purified Mixture Of Semisolid Hydrocarbons Obtained From Petroleum And Decolorized |
Chemical Grade | USP |
CAS Number | 8009-03-8 |
Shipping Restrictions | Chemical Not Regulated for Transport |
Chemical Container Material | Plastic |
Chemical Container Type | Drum |
Description
White Petrolatum, White, USP, CAS Number 8009-03-8, Chemical Container Material Plastic, Chemical Container Type Drum, Chemical Grade USP, Chemical Container Size 15.9 kg, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Special Information White Petrolatum Is A Purified Mixture Of Semisolid Hydrocarbons Obtained From Petroleum And Decolorized
Documents & Resources
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QORPAK Bottle Safety Coated, 32 oz, 70-400, PK12 (GLC-02247)
- DWK LIFE SCIENCES Clear Pour Ring for Kimcote Bottle, 10/PK (218208)
- SCIENSCOPE Track Style Lab Stand (ST-76-LG)
- AMSCOPE Cargille Type A Low-viscosity Immersion Oil 1/4 Oz for Light Microscopy (ML-A)
- SPECTRUM Water, HPLC Grade-4L, PK4 (HP902-4LT-CS4)
- LABCHEM Water, Deionized (ASTM Type II), 10L (LC267506)
- LABCHEM Water, deionized (ASTM Type II), 20 L (LC267505)
- LABCHEM Water, deionized (ASTM Type II), 4L (LC267504)
- FREY SCIENTIFIC Water, Deionized, 3.785 L, Lab Grade (DD0012-3.8L)
- RPI Water, Molecular Biology Grade, DNase and RNase Free, 10L (248796)
- RPI Water, Molecular Biology Grade, DNase and RNase Free, 500 ml (248700-500.0)
- Spectrum Chemicals Starting with W