Shop All Chemicals Starting with W
Spectrum
Wax, Bees, Beads, 1 lb.
Mfr # W1048-1LB30
Zoro # G8042732
Free Shipping & Returns
$143.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chemical Container Material Plastic
- Chemical Grade Lab
- Shelf Life 24 mo
- CAS Number 8012-89-3
- Chemical Container Size 1 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Spectrum
- MFR # W1048-1LB30
- Zoro # G8042732
- Country of Origin United States
- Category Chemicals Starting with W
Dimensions
Chemical Container Size | 1 lb |
Details
Item | Wax, Bees, Beads |
Chemical Container Material | Plastic |
Chemical Grade | Lab |
Shelf Life | 24 mo |
CAS Number | 8012-89-3 |
Chemical Container Type | Bottle |
Description
Wax, Bees, Beads, CAS Number 8012-89-3, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 1 lb, Chemical Family Type Analytical Reagents, Shelf Life 24 mo
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Coolant Test Strips Only, CTK5029-4 (CTK5029-4)
- CORNING PYREX 600 mL Low Form Griffin Beaker, Do (1000-600)
- KIMBLE CHASE Kohlrausch Volumetric Flask, 100mL, PK12 (28100-100)
- QORPAK Boston Round Bottle, 8 Oz., Narrow, PK24 (GLC-01151)
- SPECTRUM Water, HPLC Grade-4L, PK4 (HP902-4LT-CS4)
- LABCHEM Water, deionized (ASTM Type II), 20 L (LC267505)
- RPI Water, Molecular Biology Grade, DNase and RNase Free, 10L (248796)
- LABCHEM Water, Deionized (ASTM Type II), 10L (LC267506)
- RPI Water, Molecular Biology Grade, DNase and RNase Free, 500 ml (248700-500.0)
- LABCHEM CHEMICAL DEIONIZED H2O ACS 1 LITER (LC267502)
- FREY SCIENTIFIC Water, Deionized, 3.785 L, Lab Grade (DD0012-3.8L)
- Spectrum Chemicals Starting with W