Shop All Liquid Level Gauges
Spectrum
Vented Oil Gauges, 13.19 in H, Brass, NPT
Mfr # 37235
Zoro # G604186787
Free Shipping & Returns
$640.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Liquid Level Gauge
- Material Borosillicate Glass, Brass, Stainless Steel, Steel
- Length 0.75 in
- Height 13.19 in
- Includes (2) Liquid Level Gauges
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Spectrum
- MFR # 37235
- Zoro # G604186787
- Country of Origin United States
- Category Liquid Level Gauges
Dimensions
Length | 0.75 in |
Height | 13.19 in |
Outside Diameter | 0.75 in |
Mounting Thread Size | 1" |
Body Height | 13.19 in |
Body Width | 0.875 in |
Body Diameter | 0.75 in |
Sight Height | 12 1/2 in |
Body Depth | 0.75 in |
Details
Type | Liquid Level Gauge |
Material | Borosillicate Glass, Brass, Stainless Steel, Steel |
Includes | (2) Liquid Level Gauges |
Item | Vented Oil Gauges |
For Use With | Mfr. No. 37200, 37201, 37210, 37220 |
Includes Thermometer | No Thermometer Included |
Mounting Thread Gender | Male |
Body Material | Brass |
Compatible with Series | 37200 Series |
Mounting Thread Type | NPT |
Product Type | Oil Level Gauge |
Compatible with Manufacturer Model Number | 37200, 37201, 37210, 37220 |
Compatible Manufacturer Part Number | 37200, 37201, 37210, 37220 |
Description
Vented Oil Gauges, Liquid Level Gauge
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 80/20 Drop In T-Nut 10-32 (13112)
- QUANTUM STORAGE SYSTEMS 150 lb Storage Bin, Polypropylene, 16 1/2 in W, 11 in H, 23 7/8 in L, Clear (QUS954CL)
- JAMCO 14 ga. Steel Storage Cabinet, 48 in W, 78 in H, Stationary (DJ248BL)
- QUANTUM STORAGE SYSTEMS 25 lb Drawer Storage Bin, High Impact Polystyrene, 11 1/8 in W, 4 5/8 in H, 11 5/8 in L, Blue (QED801BL)
- KRUEGER Therma Level Gauge, Tank 41" D, 1.5" NPT (H-1.5-41)
- SCULLY Vgc 01456 2" X 2" Ventalarm (VGC)
- AT-A-GLANCE Leak Gauge, Tank, 144 In, 2 In NPT (K-2-144)
- FLUIDTRAC Drum Gauge, Digital, Ultrasonic, 55 gal (DFT-110)
- KRUEGER Therma Level Gauge, Tank 51" D, 2" NPT (H-2-51)
- KRUEGER Leak Gauge, Tank, 45", 2"NPT (K-2-45)
- KRUEGER SENTRY GAUGE Corrosive Liquids Drum Gauge (DRM186)
- Spectrum Liquid Level Gauges