Shop All Chemicals Starting with U
Spectrum
Urea, Ultrapure, 25g
Mfr # U1016-25GM
Zoro # G8021513
product price: $63.49
/ea
$63.49
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chemical Container Size 25 g
- Shelf Life 24 mo
- CAS Number 57-13-6
- Molecular Weight 60.06
- Chemical Container Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spectrum
- MFR # U1016-25GM
- Zoro # G8021513
- Country of Origin United States
- Category Chemicals Starting with U
Dimensions
Chemical Container Size | 25 g |
Details
Item | Urea, Ultrapure |
Shelf Life | 24 mo |
CAS Number | 57-13-6 |
Molecular Weight | 60.06 |
Chemical Container Material | Plastic |
Chemical Container Type | Bottle |
Shipping Restrictions | Chemical Not Regulated for Transport |
Chemical Formula | CH4N2O |
Chemical Grade | Purified |
Description
Urea, Ultrapure, CAS Number 57-13-6, Molecular Weight 60.06, Chemical Formula CH4N2O, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Purified, Chemical Container Size 25 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport
Documents & Resources
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Stopper, 25mm, Rubber, Black, PK28 (5.5-1H)
- CAFRAMO Chuck Key (13C-KEY)
- STERLITECH Grade TSS Borosilicate Glass Microfiber, 47mm, PK100 (TSS4700)
- OASIS Lg Oasis Tree Stand 10Ft (522-ST)
- RPI UREA (Carbamide), 500g (U20225-500.0)
- RPI UREA, ACS Grade, 3Kg (U20225-3000.0)
- RPI Uracil, 1kg (U32000-1000.0)
- Spectrum Chemicals Starting with U