Shop All Chemicals Starting with T
Spectrum
Tris(hydroxymethyl)aminomethane, Crstl, Rg
Mfr # S1519-5KG
Zoro # G7931292
product price: $418.99
/ea
Free Shipping & Returns
$418.99
Delivery to commercial address only
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shelf Life 24 mo
- Chemical Container Size 5 kg
- Chemical Container Type Drum
- Chemical Container Material Plastic
- Shipping Restrictions Chemical Not Regulated for Transport
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spectrum
- MFR # S1519-5KG
- Zoro # G7931292
- Country of Origin United States
- Category Chemicals Starting with T
Dimensions
Chemical Container Size | 5 kg |
Details
Item | Tris(hydroxymethyl)aminomethane, Crystal, Reagent, ACS |
Shelf Life | 24 mo |
Chemical Container Type | Drum |
Chemical Container Material | Plastic |
Shipping Restrictions | Chemical Not Regulated for Transport |
Molecular Weight | 121.14 |
CAS Number | 77-86-1 |
Chemical Formula | C4H11NO3 |
Chemical Grade | ACS |
Description
Tris(hydroxymethyl)aminomethane, Crystal, Reagent, ACS, CAS Number 77-86-1, Molecular Weight 121.14, Chemical Formula C4H11NO3, Chemical Container Material Plastic, Chemical Container Type Drum, Chemical Grade ACS, Chemical Container Size 5 kg, Chemical Family Type Buffers, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport
Documents & Resources
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QORPAK Boston Round Bottle, 120cc, Wide, PK24 (GLC-02190)
- BRISKHEAT Temperature Controller, Bulb/Capillary, 22A, 0-277V, 0 to 150°F (TB250N-150)
- EXTECH Refractmtr, Lubricants, ATC, 0-18 per. Brix (RF12)
- SPER SCIENTIFIC Personal Size Ultra-Sonic Cleaner (243000)
- SPECTRUM Tartaric Acid, Grnlr, NF, 500g (TA105-500GM)
- SPECTRUM Tergitol(R) 15-S-9, Surfactant, 500mL (T1261-500ML51)
- SPECTRUM Tetrahydrofuran, UnStblzd, For UV, HPLC, PK6 (HP842-1LT-CS6)
- SPECTRUM Tannic Acid, USP, 500g (T1013-500GM)
- SPECTRUM Titanium Dioxide, USP, 45kg (TI140-45KGBL)
- SPECTRUM Tergitol(R) 15-S-9, Surfactant, 100mL (T1261-100ML49)
- RPI Temed, 50mL (T18000-0.05)
- Spectrum Chemicals Starting with T