Shop All Chemicals Starting with T
Spectrum
Tetrasodium N, N Bis(Carboxymethyl), 500g
Mfr # B2135-500G
Zoro # G8035190
product price: $188.99
/ea
Free Shipping & Returns
$188.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chemical Grade Reagent
- Chemical Container Type Bottle
- Molecular Weight F.W. 351.13
- CAS Number 51981-21-6
- Chemical Formula C9H9NNa4O8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spectrum
- MFR # B2135-500G
- Zoro # G8035190
- Country of Origin Japan
- Category Chemicals Starting with T
Dimensions
Chemical Container Size | 500 g |
Details
Item | Tetrasodium N,n-Bis(Carboxymethyl)-L-Glutamate |
Chemical Grade | Reagent |
Chemical Container Type | Bottle |
Molecular Weight | F.W. 351.13 |
CAS Number | 51981-21-6 |
Chemical Formula | C9H9NNa4O8 |
Shelf Life | 24 mo |
Chemical Container Material | Clear Glass |
Description
Tetrasodium N,n-Bis(Carboxymethyl)-L-Glutamate, CAS Number 51981-21-6, Molecular Weight F.W. 351.13, Chemical Formula C9H9NNa4O8, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 500 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo
Documents & Resources
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CYTIVA WHATMAN Quantitative Fltr Papr, 40 Ashless, PK100 (1440-090)
- RPI D-(+)-Mannose, 25g (M18000-25.0)
- QORPAK Plastic Bottle, 1000mL, Natural, PK12 (239525)
- FORTUNA Reusable Glass Syringe, Glass Luer, 50 mL (7.102-45)
- SPECTRUM Tetrahydrofuran, UnStblzd, For UV, HPLC, PK6 (HP842-1LT-CS6)
- SPECTRUM Tergitol(R) 15-S-9, Surfactant, 500mL (T1261-500ML51)
- SPECTRUM Tannic Acid, USP, 500g (T1013-500GM)
- SPECTRUM Titanium Dioxide, USP, 45kg (TI140-45KGBL)
- SPECTRUM Tergitol(R) 15-S-9, Surfactant, 100mL (T1261-100ML49)
- SPECTRUM Tartaric Acid, Grnlr, NF, 500g (TA105-500GM)
- RPI TRIS Buffered Saline 10x Solution, 1L (T60075-1000.0)
- Spectrum Chemicals Starting with T