Shop All Chemicals Starting with T
Spectrum
Tergitol(R) 15-S-9, Surfactant, 500mL
Mfr # T1261-500ML51
Zoro # G8088530
product price: $167.99
/ea
Free Shipping & Returns
$167.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chemical Container Size 500 mL
- Shelf Life 24 mo
- Chemical Container Material Amber Glass
- Molecular Weight Approx. F.W. 585
- Chemical Grade Lab
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spectrum
- MFR # T1261-500ML51
- Zoro # G8088530
- Country of Origin United States
- Category Chemicals Starting with T
Dimensions
Chemical Container Size | 500 mL |
Details
Item | Tergitol(R) 15-S-9, Surfactant |
Shelf Life | 24 mo |
Chemical Container Material | Amber Glass |
Molecular Weight | Approx. F.W. 585 |
Chemical Grade | Lab |
CAS Number | 84133-50-6 |
Chemical Container Type | Bottle |
Description
Tergitol(R) 15-S-9, Surfactant, CAS Number 84133-50-6, Molecular Weight Approx. F.W. 585, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 500 mL, Chemical Family Type Analytical Reagents, Shelf Life 24 mo
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MICROLIT Motorized E-Burette, 50ml (TIC-50)
- SPECTRUM Sodium Silicate, Pentahydrate, 12kg (S1433-12KG18)
- RESINTECH DI Low Odor Cartridge, 4.5 x 10 in. (AF-10-4020-BB)
- CELLTREAT SCIENTIFIC PRODUCTS CELLTREAT 100mm x 15mm Petri Dish, Stackable, Sterile, Clear, 500/Case (229695)
- SPECTRUM Tergitol(R) 15-S-9, Surfactant, 100mL (T1261-100ML49)
- SPECTRUM Titanium Dioxide, USP, 45kg (TI140-45KGBL)
- SPECTRUM Tetrahydrofuran, UnStblzd, For UV, HPLC, PK6 (HP842-1LT-CS6)
- SPECTRUM Tartaric Acid, Grnlr, NF, 500g (TA105-500GM)
- SPECTRUM Tannic Acid, USP, 500g (T1013-500GM)
- TCI AMERICAS P-Toluenesulfonic Acid, 25g (T0267-25G)
- TCI AMERICAS Tripropylene Glycol Monomethyl Ether (T0651-500G)
- Spectrum Chemicals Starting with T