Shop All Chemicals Starting with H
Spectrum
TCI 9004-64-2
Mfr # H0475-500G
Zoro # G8155423
product price: $213.99
/ea
Free Shipping & Returns
$213.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chemical Container Material Clear Glass
- Molecular Weight M.W. 95,000
- CAS Number 9004-64-2
- Chemical Container Size 500 g
- Shelf Life 24 mo
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spectrum
- MFR # H0475-500G
- Zoro # G8155423
- Country of Origin Japan
- Category Chemicals Starting with H
Dimensions
Chemical Container Size | 500 g |
Details
Item | Hydroxypropyl Cellulose |
Chemical Container Material | Clear Glass |
Molecular Weight | M.W. 95,000 |
CAS Number | 9004-64-2 |
Shelf Life | 24 mo |
Chemical Container Type | Bottle |
Description
Hydroxypropyl Cellulose, CAS Number 9004-64-2, Molecular Weight M.W. 95,000, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Container Size 500 g, Shelf Life 24 mo
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DLAB Micropipette Plus, Single, 1000-5000uL (61TA86)
- LAB SAFETY SUPPLY Wash Bottle, Standard Spout, 8 oz., Blue (6FAU7)
- AFS Dressing Forcep 8" (640400)
- CELLTREAT Serological Pipet, 5mL, Short, PK200 (229206B)
- SPECTRUM Hydrochloric Acid, 2.5L, PK4 (HY106-2.5LTGLAB)
- SPECTRUM HF-Acid, 48 Pct, Elec Use, Rgnt, ACS, 500mL (H1045-500ML)
- SPECTRUM Hydroxyurea, 25g (H0310-25G)
- SPECTRUM Hydrochloric Acid, 4L (H1040-4LTPV55)
- SPECTRUM Hexamethylenetetramine, 500g (H0093-500G)
- SPECTRUM Hydrochloric Acid, 4L (HY106-4LT55)
- RPI HEPES, Sodium Salt, 5 KG (H75050-5000.0)
- Spectrum Chemicals Starting with H