Shop All Chemicals Starting with H
Spectrum
TCI 87-82-1
Mfr # H0363-500G
Zoro # G8261403
product price: $237.99
/ea
Free Shipping & Returns
$237.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chemical Container Material Clear Glass
- Molecular Weight 551.49
- Chemical Container Size 500 g
- Shelf Life 24 mo
- Chemical Formula C6Br6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spectrum
- MFR # H0363-500G
- Zoro # G8261403
- Country of Origin Japan
- Category Chemicals Starting with H
Dimensions
Chemical Container Size | 500 g |
Details
Item | Hexabromobenzene |
Chemical Container Material | Clear Glass |
Molecular Weight | 551.49 |
Shelf Life | 24 mo |
Chemical Formula | C6Br6 |
Chemical Container Type | Bottle |
CAS Number | 87-82-1 |
Description
Hexabromobenzene, CAS Number 87-82-1, Molecular Weight 551.49, Chemical Formula C6Br6, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Container Size 500 g, Shelf Life 24 mo
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 1" x 25/32" x 1" #4 Black Rubber Stoppers 4PK (65867)
- KIMBLE CHASE Pellet Pestile w/Microtube, 1.5mL, PK100 (749520-0000)
- LAMOTTE Water Testing Kit, Hardness, 0 to 200 PPM (4482-LI-02)
- NALGENE Bottle, 96 mm H, Natural, 51 mm Dia, PK72 (PLA-03172)
- SPECTRUM Hydrochloric Acid, 500mL (HY106-500MLGL51)
- SPECTRUM H2O2, 35 Pct Sltn, Technical, 500mL, Pls (H1075-500MLPL)
- SPECTRUM HF-Acid, 48 Pct, Elec Use, Rgnt, ACS, 500mL (H1045-500ML)
- SPECTRUM L-Histidine, USP, 25g (H1021-25GM)
- SPECTRUM Hydrochloric Acid, 4L (HY106-4LT55)
- SPECTRUM Hexamethylenetetramine, 500g (H0093-500G)
- Spectrum Chemicals Starting with H