Shop All Chemicals Starting with G
Spectrum
TCI 7382-59-4
Mfr # G0233-1G
Zoro # G8279612
Free Shipping & Returns
$2,047.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- CAS Number 7382-59-4
- Chemical Container Type Bottle
- Molecular Weight 320.34
- Chemical Formula C17H20O6
- Shelf Life 24 mo
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Spectrum
- MFR # G0233-1G
- Zoro # G8279612
- Country of Origin Japan
- Category Chemicals Starting with G
Dimensions
Chemical Container Size | 1 g |
Details
Item | Guaiacylglycerol-Beta-Guaiacyl Ether |
CAS Number | 7382-59-4 |
Chemical Container Type | Bottle |
Molecular Weight | 320.34 |
Chemical Formula | C17H20O6 |
Shelf Life | 24 mo |
Chemical Container Material | Clear Glass |
Description
Guaiacylglycerol-Beta-Guaiacyl Ether, CAS Number 7382-59-4, Molecular Weight 320.34, Chemical Formula C17H20O6, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Container Size 1 g, Shelf Life 24 mo
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RESINTECH 25 Micron, 3 in O.D., Carbon/KDF 85 Cartridge (AF-10-2210)
- SENSOREX Cmbntn pH Electrde Crtrdge Style nsertn (S656CD)
- HEATHROW SCIENTIFIC 96-WellReversibleRack, NATURAL, PK5 (HS2345B)
- SPECTRUM Kaolin, Pwdr, USP, 2.5kg, PK4 (KA105-2.5KG-CS4)
- SPECTRUM Glycine, Ultrapure, 100g (GL157-100GM)
- SPECTRUM Glycerin, Ntrl, USP, EP, BP, JP, 4L, Pls (G1016-4LTPL)
- SPECTRUM Gelatin, Pwdr, NF, 500g (GE105-500GM)
- SPECTRUM L-Glutamic Acid Monosodium Salt, 12kg (GL135-12KG18)
- SPECTRUM Glcl Acetic Acid, USP, 2.5L, Gls (AC110-2.5LTGL)
- SPECTRUM Glycerin, Ntrl, USP, EP, BP, JP, 500mL, Pls (G1016-500MLPL)
- SPECTRUM Glyceryl Monostearate, Pwdr, Foodgrd, 45kg (GL149-45KGBL)
- Spectrum Chemicals Starting with G