Shop All Chemicals Starting with H
Spectrum
TCI 7365-45-9
Mfr # H0396-500G
Zoro # G8205379
product price: $355.99
/ea
Free Shipping & Returns
$355.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Molecular Weight 238.3
- CAS Number 7365-45-9
- Chemical Container Size 500 g
- Chemical Formula C8H18N2O4S
- Chemical Container Type Bottle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spectrum
- MFR # H0396-500G
- Zoro # G8205379
- Country of Origin Japan
- Category Chemicals Starting with H
Dimensions
Chemical Container Size | 500 g |
Details
Item | 2-[4-(2-Hydroxyethyl)-1-Piperazinyl]Ethanesulfonic Acid |
Molecular Weight | 238.3 |
CAS Number | 7365-45-9 |
Chemical Formula | C8H18N2O4S |
Chemical Container Type | Bottle |
Shelf Life | 24 mo |
Chemical Container Material | Clear Glass |
Chemical Grade | Reagent |
Description
2-[4-(2-Hydroxyethyl)-1-Piperazinyl]Ethanesulfonic Acid, CAS Number 7365-45-9, Molecular Weight 238.3, Chemical Formula C8H18N2O4S, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 500 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo
Documents & Resources
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMSCOPE Dual Gooseneck Fiber Optic Attachment For Microscope Illuminators (FB-YL)
- UNITED SCIENTIFIC Watch Glasses 60 Mm, PK 10 (WGB170-60)
- RPI Luria Broth, High Salt Formula, Powder, 100 G (L24040-100.0)
- ZORO SELECT SOIL TEST KIT REPLACEMENT PIPE RING (RGM1 3 X 5)
- SPECTRUM Hydrochloric Acid, 4L (H1040-4LTPV55)
- SPECTRUM Hydroxyurea, 25g (H0310-25G)
- SPECTRUM HF-Acid, 48 Pct, Elec Use, Rgnt, ACS, 500mL (H1045-500ML)
- SPECTRUM Hexamethylenetetramine, 500g (H0093-500G)
- SPECTRUM Hydrochloric Acid, 500mL (HY106-500MLGL51)
- SPECTRUM Hydrochloric Acid, 4L (HY106-4LT55)
- RPI Hematoxylin, 25g (H12000-25.0)
- Spectrum Chemicals Starting with H