Shop All Chemicals Starting with H
Spectrum
TCI 7365-45-9
Mfr # H0396-25G
Zoro # G8119400
product price: $41.19
/ea
$41.19
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chemical Container Type Bottle
- Molecular Weight 238.3
- Shelf Life 24 mo
- Chemical Formula C8H18N2O4S
- Chemical Container Material Clear Glass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spectrum
- MFR # H0396-25G
- Zoro # G8119400
- Country of Origin Japan
- Category Chemicals Starting with H
Dimensions
Chemical Container Size | 25 g |
Details
Item | 2-[4-(2-Hydroxyethyl)-1-Piperazinyl]Ethanesulfonic Acid |
Chemical Container Type | Bottle |
Molecular Weight | 238.3 |
Shelf Life | 24 mo |
Chemical Formula | C8H18N2O4S |
Chemical Container Material | Clear Glass |
CAS Number | 7365-45-9 |
Chemical Grade | Reagent |
Description
2-[4-(2-Hydroxyethyl)-1-Piperazinyl]Ethanesulfonic Acid, CAS Number 7365-45-9, Molecular Weight 238.3, Chemical Formula C8H18N2O4S, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo
Documents & Resources
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAMOTTE Individual Test Kit, Turbidity (7519-01)
- YSI Reagent, Tablet, PK50 (YPM193)
- ZORO SELECT Urbanti Funnel. 70 mm., PK6 (F14644-0000)
- UNITED SCIENTIFIC CrystalClear Crystallizing Dish 500mL, Flat Bottom - spout, Borosilicate Glass, 6PK (UNCRDSH-WS-500)
- SPECTRUM Hydroxyurea, 25g (H0310-25G)
- SPECTRUM L-Histidine, USP, 25g (H1021-25GM)
- SPECTRUM Hydrochloric Acid, 4L (H1040-4LTPV55)
- SPECTRUM Hydrochloric Acid, 2.5L, PK4 (HY106-2.5LTGLAB)
- SPECTRUM H2O2, 35 Pct Sltn, Technical, 500mL, Pls (H1075-500MLPL)
- SPECTRUM Hydrochloric Acid, 500mL (HY106-500MLGL51)
- SPECTRUM Hexamethylenetetramine, 500g (H0093-500G)
- Spectrum Chemicals Starting with H